Buy more than* S$200* and get FREE SHIPPING

Clean air unit (with auto drain)

5.00 (2)
Rated Filtration (micrometer)
5
Maximum Working Pressure (MPa)
1
Type
White type
Specification
with relief mechanism
...see all>
Product Options
ADD TO CART
Fluid Storage Oil Volume (cm3) Connection Caliber (Rc) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Processing Air Flow Rate (m3/min)(ANR) Weight (kg) Overall Width (mm) Overall Length (mm) Drain reservoir capacity (cm<sup>3</sup>) TRUSCO Part Number Minimum dripping Flow rate (m3/min)(ANR) Accessories Set Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Storage Oil Volume (cm3) Connection Caliber (Rc) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Processing Air Flow Rate (m3/min)(ANR) Weight (kg) Overall Width (mm) Overall Length (mm) Drain reservoir capacity (cm<sup>3</sup>) TRUSCO Part Number Minimum dripping Flow rate (m3/min)(ANR) Accessories Set Pressure Range (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 170(MAX360) 3/4 1-1366 5 to 60 - - - 313 80 344-4457 0.065 Pressure gauge, bracket, bowl guard 0.05 to 0.85 1PC 1 C8000-20-W-F 33122056 499.99 SGD
Shipped after 2018-02-28
- 170 1/4 - 5 to 60 - - - 225 80 - 0.065 Pressure gauge, bracket, bowl guard 0.05 to 0.85 1PC 1 C4000-8-W-F 33122022 259.99 SGD
Shipped after 2018-02-28
- 170(MAX360) 1 1-1366 5 to 60 - - - 313 80 344-4473 0.065 Pressure gauge, bracket, bowl guard 0.05 to 0.85 1PC 1 C8000-25-W-F 33122065 469.99 SGD
Shipped after 2018-02-28
- 170 3/8 1-1366 5 to 60 - - - 225 80 344-4406 0.065 Pressure gauge, bracket, bowl guard 0.05 to 0.85 1PC 1 C4000-10-W-F 33122031 249.99 SGD
In stock
Compressedair 85 41706 1-1366 5 to 60 1.7 1.15 189 203 45 344-4368 0.03 Pressuregauge,bracket,bowlguard 0.05 to 0.85 1PC 1 C3000-10-W-F 33122013 199.99 SGD
In stock
Compressed air 85 1/4 - 5 - 60 - 1.15 - 202 45 344-4384 0.03 Pressure gauge, bracket, bowl guard 0.05 - 0.85 1PC 1 C3000-8-W-F 33122004 199.99 SGD
In stock
Compressed air 170 1/2 - 5 - 60 - 1.7 - 225 80 344-4422 0.065 Pressure gauge, bracket, bowl guard 0.05 - 0.85 1PC 1 C4000-15-W-F 33122047 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2014-09-28 06:48:18
Very easy to use
This review is about item#33122047.
Air - For use in tools, cylinders.
5
From Japan
On 2013-12-17 18:01:18
It is nice, is not it!
This review is about item#33122004.

Related Products