Buy more than* S$200* and get FREE SHIPPING

Air filter (Selex)

4.00 (2)
Rated Filtration (micrometer)
5
Maximum Working Pressure (MPa)
1
Type
White type
Accessories
Bowl guard
...see all>
Product Options
ADD TO CART
Fluid Weight (kg) 2014 TRUSCO Published Page Connection Caliber (Rc) Operating Temperature Range (deg C) Overall Length (mm) TRUSCO Part Number Element (microm) Drain reservoir capacity (cm<sup>3</sup>) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Weight (kg) 2014 TRUSCO Published Page Connection Caliber (Rc) Operating Temperature Range (deg C) Overall Length (mm) TRUSCO Part Number Element (microm) Drain reservoir capacity (cm<sup>3</sup>) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1/4 5 to 60 169.5 - 0.3microm elements (sub-micron) 45 1PC 1 F3000-8-W-Y 33122537 64.99 SGD
Shipped after 2018-06-12
- - 1-1367 1/8 5 to 60 114 344-4643 - - 1PC 1 F1000-6-W 33122074 31.99 SGD
Shipped after 2018-06-07
- - 1-1367 3/4 5 to 60 281 344-4759 - 80(MAX170) 1PC 1 F8000-20-W 33122144 129.99 SGD
Shipped after 2018-06-07
- - - 3/4 5 to 60 281 - 0.3microm elements (sub-micron) 80(MAX170) 1PC 1 F8000-20-W-Y 33122555 239.99 SGD
Shipped after 2018-06-11
- - - 1 5 to 60 281 - 0.3microm elements (sub-micron) 80(MAX170) 1PC 1 F8000-25-W-Y 33122564 239.99 SGD
Shipped after 2018-06-11
- - - 3/8 5 to 60 169.5 - 0.3microm elements (sub-micron) 45 1PC 1 F3000-10-W-Y 33122546 64.99 SGD
Shipped after 2018-06-12
- - 1-1367 1 5 to 60 281 344-4775 - 80(MAX170) 1PC 1 F8000-25-W 33122153 159.99 SGD
Shipped after 2018-05-28
- - 1-1367 1/4 5 to 60 192.5 344-4741 - 80 1PC 1 F4000-8-W 33122117 53.99 SGD
Shipped after 2018-05-28
Compressedair 0.25 1-1367 41706 5 to 60 169.5 344-4660 - 45 1PC 1 F3000-10-W 33122101 42.99 SGD
Shipped after 2018-05-28
Compressed air 0.087 - 1/4 5 - 60 114 344-4651 - 12 1PC 1 F1000-8-W 33122083 28.99 SGD
Shipped after 2018-05-28
Compressed air 0.25 - 1/4 5 - 60 169.5 344-4686 - 45 1PC 1 F3000-8-W 33122092 42.99 SGD
Shipped after 2018-05-31
Compressed air 0.45 - 3/8 5 - 60 192.5 344-4708 - 80 1PC 1 F4000-10-W 33122126 53.99 SGD
Shipped after 2018-05-28
Compressed air 0.45 - 1/2 5 - 60 192.5 344-4724 - 80 1PC 1 F4000-15-W 33122135 53.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Component replacement
3
From Japan
On 2015-11-28 16:26:04
It is good.
This review is about item#33122135.
Foamed urethane construction
5
From Japan
On 2014-09-09 17:54:33
The price is also cheap, it removes moisture firmly, I would like you to be able to replace the drain cock that drains water, if you can say.
This review is about item#33122092.

Related Products