Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Air filter (with auto drain, selex)

4.33 (3)
Maximum Working Pressure (MPa)
1
Type
White type
Accessories
Bowl guard
...see all
Product Options
ADD TO CART
Drain reservoir capacity (cm<sup>3</sup>) Rated Filtration (micrometer) Fluid Connection Caliber (Rc) Operating Temperature Range (deg C) Weight (kg) Element (microm) Overall Length (mm) 2014 TRUSCO Published Page Processing Air Flow Rate (m3/min)(ANR) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drain reservoir capacity (cm<sup>3</sup>) Rated Filtration (micrometer) Fluid Connection Caliber (Rc) Operating Temperature Range (deg C) Weight (kg) Element (microm) Overall Length (mm) 2014 TRUSCO Published Page Processing Air Flow Rate (m3/min)(ANR) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 5 Compressedair 41702 5 to 60 1.16 - 281 1-1367 6.4 344-4767 1PC 1 F8000-20-W-F 33122205 149.90 SGD
Shipped after 2017-05-01
80 5 Compressedair 41643 5 to 60 0.45 - 192.5 - - - 1PC 1 F4000-8-W-F 33122573 85.31 SGD
Shipped after 2017-05-01
80 0.3 Compressedair 1 5 to 60 1.16 0.3micromelements(sub-micron) 281 - - - 1PC 1 F8000-25-W-FY 33122591 269.90 SGD
Shipped after 2017-05-01
80 0.3 - 3/4 5 to 60 - 0.3microm elements (sub-micron) 281 - - - 1PC 1 F8000-20-W-FY 33122582 269.90 SGD
Shipped after 2017-05-10
45 5 Compressed air 1/4 5 - 60 0.25 - 169.5 - - - 1PC 1 F3000-08-W-F 33122162 69.69 SGD
Shipped after 2017-05-01
45 5 Compressed air 3/8 5 - 60 0.25 - 169.5 - - 344-4678 1PC 1 F3000-10-W-F 33122171 69.69 SGD
Shipped after 2017-05-01
80 5 Compressed air 3/8 5 - 60 0.45 - 192.5 - - 344-4716 1PC 1 F4000-10-W-F 33122187 82.73 SGD
Shipped after 2017-05-01
80 5 Compressed air 1/2 5 - 60 0.45 - 192.5 - - 344-4732 1PC 1 F4000-15-W-F 33122196 82.73 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machinery equipment equipment
5
From Japan
On 2015-08-24 15:42:18
It used for drainage of compressed air line. Talk of trouble out of the water at the time of air blow to be used in an environment that was attached to this product over the next does not come out so far. Because of the auto drain, it is easy to handle on the operation because it is avoiding even water would enter a problem with the air line drainage forget the accumulated water.
This review is about item#33122187.
Replacement of the old model
3
From Japan
On 2015-04-05 20:03:27
The failed air filter was purchased as a replacement can not be obtained by has become a production end. Was led to the purchase will be introduced here was heard on whether I choose which as an alternative Monotarou. Procedures, purchase, was saved by the quick response up to the available.
This review is about item#33122162.
Use the automatic ejection of the drain of the air dryer
5
From Japan
On 2014-09-30 21:25:17
Although auto-drain is a sound that has been used until now had air also be used to waste large, auto drain of CKD is sound is a quiet Is a very good product also will save the air, it was good if you use more quickly. However, the winter months are going to use wrapped around the heater to prevent freezing since the freeze. Heater is scheduled to be purchased in Monotaro.
This review is about item#33122196.

Related Products