Buy more than* S$200* and get FREE SHIPPING

Regulator (Selex)

4.00 (5)
Maximum Working Pressure (MPa)
1
Type
White type
...see all>
Product Options
ADD TO CART
Weight (kg) 2014 TRUSCO Published Page Set Pressure Range (MPa) Connection Caliber (Rc) Operating Temperature Range (deg C) Overall Length (mm) TRUSCO Part Number Specification Accessories Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) 2014 TRUSCO Published Page Set Pressure Range (MPa) Connection Caliber (Rc) Operating Temperature Range (deg C) Overall Length (mm) TRUSCO Part Number Specification Accessories Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.45 1-1368 0.05 to 0.85 41643 5 to 60 136.5 344-5682 with relief mechanism Pressuregauge,panelmountingnut Compressedair 1PC 1 R3000-8-W 33122232 57.99 SGD
In stock
- - 0.05 to 0.85 1/4 5 to 60 136.5 - With relief mechanism, L-shaped bracket Pressure gauge, panel mounting nut - 1PC 1 R3000-8-W-B3 33122336 65.99 SGD
Shipped after 2018-01-30
- 1-1368 0.05 to 0.85 1/8 5 to 60 93 344-5658 with relief mechanism Pressure gauge, panel mounting nut - 1PC 1 R1000-6-W 33122214 48.99 SGD
In stock
- 1-1368 0.05 to 0.85 3/8 5 to 60 145 344-5691 with relief mechanism Pressure gauge, panel mounting nut - 1PC 1 R4000-10-W 33122266 85.99 SGD
In stock
- 1-1368 0.05 to 0.85 1/4 5 to 60 145 344-5712 with relief mechanism Pressure gauge, panel mounting nut - 1PC 1 R4000-8-W 33122257 85.99 SGD
In stock
- 1-1368 0.05 to 0.85 3/4 5 to 60 199 344-5721 with relief mechanism Pressure gauge, panel mounting nut - 1PC 1 R8000-20-W 33122284 189.99 SGD
Shipped after 2018-01-29
- 1-1368 0.05 to 0.85 1 5 to 60 199 344-5739 with relief mechanism Pressure gauge, panel mounting nut - 1PC 1 R8000-25-W 33122293 189.99 SGD
In stock
0.16 - 0.05 - 0.85 1/4 5 - 60 93 344-5666 with relief mechanism Pressure gauge, nut for panel mount Compressed air 1PC 1 R1000-8-W 33122223 48.99 SGD
In stock
0.45 - 0.05 - 0.85 3/8 5 - 60 136.5 344-5674 with relief mechanism Pressure gauge, nut for panel mount Compressed air 1PC 1 R3000-10-W 33122241 57.99 SGD
In stock
0.7 - 0.05 - 0.85 1/2 5 - 60 145 344-5704 with relief mechanism Pressure gauge, nut for panel mount Compressed air 1PC 1 R4000-15-W 33122275 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Air use
2
From Japan
On 2016-11-19 00:28:44
Since there is no spec sheet (manual) etc, I do not know whether abnormal feeling at pipe joining is abnormal. Notes etc are necessary.
This review is about item#33122223.
For repair replacement
5
From Japan
On 2015-11-01 21:15:21
It can be purchased from 1 piece and delivery is also fast so it is saved for repair and replacement work.
This review is about item#33122223.
Main regulator for individual air reels
5
From Japan
On 2015-04-18 14:57:23
I used CKD regulator for a long time, but I exchanged it due to breakage of the safety valve. From the previous model, the separate meter became an integral structure, became more compact, and the workability at the time of replacement became better.
This review is about item#33122223.
Spray equipment for urethane waterproofing agent
3
From Japan
On 2014-04-10 17:03:46
The reason for purchasing this time is due to the replacement of the pneumatic circuit's regulator. The reason is because the regulator installed about 2 years ago is no longer ventilating due to malfunction. Unfortunately the process abnormality occurred because the squeezing hole on the outlet side of the pressure reducing valve was clogged with carbon-like material and the function was lost. Cause ... I am not using oilless compressor, so CKD's responsibility is not 99%. I will use it in the future so CKD like relief.
This review is about item#33122241.
Use for detaching wheels of large cars and returning pressure for painting
5
From Japan
On 2013-09-05 11:58:48
I seemed to be strong and I was relieved
This review is about item#33122275.

Related Products