Buy more than* S$200* and get FREE SHIPPING

Filter, regulator (Selex)

4.50 (6)
Rated Filtration (micrometer)
5
Maximum Working Pressure (MPa)
1
Specification
with relief mechanism
...see all>
Product Options
ADD TO CART
Drain reservoir capacity (cm<sup>3</sup>) Set Pressure Range (MPa) Fluid Connection Caliber (Rc) Operating Temperature Range (deg C) Weight (kg) Overall Length (mm) TRUSCO Part Number Accessories 2014 TRUSCO Published Page Drain Discharge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drain reservoir capacity (cm<sup>3</sup>) Set Pressure Range (MPa) Fluid Connection Caliber (Rc) Operating Temperature Range (deg C) Weight (kg) Overall Length (mm) TRUSCO Part Number Accessories 2014 TRUSCO Published Page Drain Discharge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80(MAX170) 0.05 to 0.85 Compressedair 1 5 to 60 2 407 355-9696 Pressuregauge,bowlguard 1-1366 Manual 1PC 1 W8000-25-W 33122397 289.99 SGD
Shipped after 2018-01-24
80 0.05 to 0.85 - 3/8 5 to 60 - 280 355-9629 Pressure gauge, bowl guard 1-1366 Manual 1PC 1 W4000-10-W 33122363 119.99 SGD
In stock
80 0.05 to 0.85 - 1/4 5 to 60 - 280 355-9661 Pressure gauge, bowl guard 1-1366 Manual 1PC 1 W4000-8-W 33122354 129.99 SGD
Shipped after 2018-01-23
80(MAX170) 0.05 to 0.85 - 3/4 5 to 60 - 407 355-9670 Pressure gauge, bowl guard 1-1366 Manual 1PC 1 W8000-20-W 33122381 289.99 SGD
In stock
12 0.05 - 0.85 Compressed air 1/8 5 - 60 0.175 164.5 355-9564 Pressure gauge, bowl guard - - 1PC 1 W1000-6-W 33122302 69.99 SGD
In stock
12 0.05 - 0.85 Compressed air 1/4 5 - 60 0.175 164.5 355-9572 Pressure gauge, bowl guard - - 1PC 1 W1000-8-W 33122311 69.99 SGD
In stock
45 0.05 - 0.85 Compressed air 1/4 5 - 60 0.6 251 355-9602 Pressure gauge, bowl guard - - 1PC 1 W3000-8-W 33122327 85.99 SGD
In stock
45 0.05 - 0.85 Compressed air 3/8 5 - 60 0.6 251 355-9581 Pressure gauge, bowl guard - - 1PC 1 W3000-10-W 33122345 85.99 SGD
In stock
80 0.05 - 0.85 Compressed air 1/2 5 - 60 0.9 280 355-9645 Pressure gauge, bowl guard - - 1PC 1 W4000-15-W 33122372 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-10-07 21:20:55
I used it for the first time this time, but it is cheap, compact and nice. It seems to be strong.
This review is about item#33122372.
For cleaning
5
From Japan
On 2016-03-16 06:58:01
I installed it, but the equipment has not been installed so we have not checked the function yet.
This review is about item#33122381.
Replacement of machining center parts
3
From Japan
On 2015-02-02 09:25:16
good.
This review is about item#33122327.
Machine parts
5
From Japan
On 2014-07-19 07:00:40
It can be used for the same parts as before.
This review is about item#33122345.
Air flow adjustment for spraying.
5
From Japan
On 2014-04-17 16:57:04
None, satisfied.
This review is about item#33122311.
Repair of automobile maintenance equipment - electric welding machine
5
From Japan
On 2014-04-06 21:26:54
It was very nice.
This review is about item#33122311.

Related Products