Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Filter, regulator (Selex) with auto drain

4.67 (3)
Rated Filtration (micrometer)
5
Maximum Working Pressure (MPa)
1
Specification
with relief mechanism
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Accessories Caution Drain reservoir capacity (cm<sup>3</sup>) Set Pressure Range (MPa) Fluid Connection Caliber (Rc) Operating Temperature Range (deg C) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Accessories Caution Drain reservoir capacity (cm<sup>3</sup>) Set Pressure Range (MPa) Fluid Connection Caliber (Rc) Operating Temperature Range (deg C) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1367 Pressuregauge,bowlguard Bracket is not attached 80 0.05 to 0.85 Compressedair 41702 5 to 60 2 407 355-9688 1PC 1 W8000-20W-F 33122451 289.99 SGD
Shipped after 2018-07-04
- Pressuregauge,bowlguard Bracket is not attached 80 0.05 to 0.85 Compressedair 41643 5 to 60 0.9 280 - 1PC 1 W4000-8-W-F 33122424 149.99 SGD
In stock
1-1367 Pressure gauge, bowl guard Bracket is not attached 80 0.05 to 0.85 - 1 5 to 60 - 407 355-9700 1PC 1 W8000-25W-F 33122467 289.99 SGD
In stock
- Pressure gauge, bowl guard - 45 0.05 - 0.85 Compressed air 1/4 5 - 60 0.6 251 355-9611 1PC 1 W3000-8-W-F 33122406 119.99 SGD
In stock
- Pressure gauge, bowl guard - 45 0.05 - 0.85 Compressed air 3/8 5 - 60 0.6 251 355-9599 1PC 1 W3000-10-W-F 33122415 119.99 SGD
In stock
- Pressure gauge, bowl guard - 80 0.05 - 0.85 Compressed air 3/8 5 - 60 0.9 280 355-9637 1PC 1 W4000-10-W-F 33122433 149.99 SGD
In stock
- Pressure gauge, bowl guard - 80 0.05 - 0.85 Compressed air 1/2 5 - 60 0.9 280 355-9653 1PC 1 W4000-15-W-F 33122442 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for air pressure management of vehicle maintenance
4
From Japan
On 2018-06-02 12:56:55
In the last purchase Koganei product, it was that you purchased it only by the meter part on your own belly to change the phrase that was turned around by telephone or fax because things are not precedent by air leakage from inside the pressure meter. This time I purchased CKD-san, the pressure adjustment knob is lighter and easier to use than Koganei products.
This review is about item#33122442.
Drain of pump
5
From Japan
On 2015-04-28 07:05:50
There is no problem because I purchased it last time as well
This review is about item#33122415.
Air pressure control of automatic skewer machine of food
5
From Japan
On 2013-05-26 18:21:04
It can control the air pressure from the air compressor stably, and can drain it, so it can be used with confidence. Although it is used in a restaurant, if the machine causes trouble, it will be very troublesome for customers at the offer time, so your company's products that can be used stably will be attached to a word of reliability.
This review is about item#33122406.

Related Products