Buy more than* S$200* and get FREE SHIPPING

Hand Magnet Attachment-And-Detachment Type A-3

4.00 (4)
Caution
Adsorbability changes depends on metal strip thickness, coating thickness and rust thickness. Lift up with confirming there is no risk of falling. Absolutely keep away from direction compasses, clocks, cards, precision machinery, etc. It will be damage, Adsorbability changes depends on metal strip thickness, coating thickness and rust thickness. Lift up with confirming there is no risk of falling. Absolutely keep away from direction compasses, clocks, cards, precision machinery, etc. It will be damage
Purpose
Used for picking up scattered nails and metal pieces. Work can be done quickly and safely. Due to recycling, there is an available selection of steel and aluminum cans., Used for picking up scattered nails and metal pieces. Work can be done quickly and safely. Due to recycling, there is an available selection of steel and aluminum cans.
Maximum Lifting Capacity (kg)
3
Material (handle)
ABS resin
Material (Lever Part)
Iron
Weight (g)
550
Material (Body)
Aluminum
Overall Length (mm)
360
Width (mm)
115
TRUSCO Part Number
361-1957
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73558 33121645 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Cleaning of lathe / drilling machine
5
From Japan
On 2014-11-15 07:43:47
Easy attachment and detachment of the facet.
This review is about item#33121645.
Collecting facets such as lathes and drilling boards.
4
From Japan
On 2013-04-30 17:54:45
Until now I have been cleaning with a broom and so on, but by using this item I got to be able to do quite a while. It might be a little more magnetic force.
This review is about item#33121645.
Recovery of balls of shot blasting, collection of chips after turning
3
From Japan
On 2012-11-15 17:36:29
MonotaRO brand thing breaks down in a short period of time, so I bought it, but it does not change so much. Whether the internal spring broke, the lever turned into a graze. Since the main body was made of aluminum, I expected the durability, but the inside broke before that.
This review is about item#33121645.
Cleaning after completion of outside work
4
From Japan
On 2012-04-11 07:47:12
I was able to pick up more powerful and cleaner than I expected.
This review is about item#33121645.

Related Products