Buy more than* S$200* and get FREE SHIPPING

Magnetic Catcher, B-3 Handle type,

3.53 (15)
Caution
Adsorbability changes depends on metal strip thickness, coating thickness and rust thickness. Lift up with confirming there is no risk of falling. Absolutely keep away from direction compasses, clocks, cards, precision machinery, etc. It will be damage, Adsorbability changes depends on metal strip thickness, coating thickness and rust thickness. Lift up with confirming there is no risk of falling. Absolutely keep away from direction compasses, clocks, cards, precision machinery, etc. It will be damage
Purpose
Used for picking up scattered nails and metal pieces. Work can be done quickly and safely. Due to recycling, there is an available selection of steel and aluminum cans., Used for picking up scattered nails and metal pieces. Work can be done quickly and safely. Due to recycling, there is an available selection of steel and aluminum cans.
Maximum Lifting Capacity (kg)
3
Material (handle)
ABS resin
Material (Lever Part)
Iron
Shank Diameter (phi mm)
24
Weight (g)
730
Material (Body)
Aluminum
Overall Length (mm)
830
Width (mm)
115
TRUSCO Part Number
361-1965
Specification
With handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 73559 33121654 60.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 2
2 star 2
1 star 2
Review Rating: 3.53
15 Customer Reviews
The reviews are automatic translation.
Cleaning of nail screws or the like, which fell to the ground
4
From Japan
On 2016-06-24 23:47:48
Those that have been used previously body was damaged and hit the hard thing because it was plastic It's a sturdy not break not rust because aluminum convenient magnetic force even without weak It was, but ... The handle is made of resin, Innovation poke when lifted when there Handle if to sell sturdy also wanted to make a metallic
This review is about item#33121654.
Formwork assembly, the nails at the time of dismantling informal Noh play
4
From Japan
On 2016-06-22 15:10:10
Durable than I thought, I thought that is better than what has been used ever used.
This review is about item#33121654.
During cleaning
3
From Japan
On 2015-11-28 16:10:44
Switch lever is a little hard.
This review is about item#33121654.
During the bread baking
3
From Japan
On 2015-06-25 16:09:54
It used to take out the bread types from the back of the oven. Not the original use, but come in handy.
This review is about item#33121654.
Use to pick up nails in the field
5
From Japan
On 2015-05-07 20:50:39
Magnet force is strong, better than I thought pick up.
This review is about item#33121654.
Adsorption of Kiriko, recovery
1
From Japan
On 2014-12-25 10:01:47
Built-in spring you are about the lever (?) Is fragile. To simply by out lean, are used normally. Used because the magnet fall down by gravity is possible, but ... Even two to buy the two was broken soon. Usability is good minute, this point is very sorry. I would like to also buy if this point is improved.
This review is about item#33121654.
Recovery of chips scattered in the machining
5
From Japan
On 2014-10-20 22:16:39
It was easy to use very lightly because the body is aluminum. Chips than expected to clean stick was faster.
This review is about item#33121654.
Clean the chips of steel
5
From Japan
On 2014-02-24 19:02:37
The hand is very practical into any familiar lightly narrow gap. Suction force is also no perfect excellent. After you become a judgment of while using future or durability is far, Also it will be the next also buy it.
This review is about item#33121654.
Pick up rebar, iron wire scrap
4
From Japan
On 2013-05-15 16:58:02
Previously from was using several types of similar products, but the cover of the magnet portion is in trouble because the would immediately broken. I think this time is longevity because this product seems to be strong to wear and cracking because it is aluminum. I think the next also buy this product. Once broken.
This review is about item#33121654.
Cleaning of the floor on which chips of the machine tool scattered
5
From Japan
On 2013-04-14 23:50:33
Adsorption force been able to use Overall robust than those had previously also will be able to be used without having to buy very good for the time being.
This review is about item#33121654.

Related Products