Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mobile Slope Level

4.75 (4)
Materials (cover)
ABS resin
Main Part Dimensions (Length x Height x Width) (mm)
121x29x27
Product Weight (g)
55
Sensitivity
0.50mm/m=0.0286degree
Surface Processing
Aluminum alloy extrudate hardening processed
Pricision
Less than [ +/-2.50 mm/m=+/-0.1432 degree ]
Color Code
Silver
Material (Body)
Acrylic
Measuring Range
5 grade - horizontal - vertical
TRUSCO Part Number
410-5508
Specification
[Y]Pipe measurable, 4 line acrylic bubble tubes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ED-MSL 33121672 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Drainage installation work
5
From Japan
On 2017-11-03 18:49:16
Because it is lighter and smaller than I thought it can be put in my pocket when working on other occasions It is good that there is no loss such as returning to catch by putting it aside
This review is about item#33121672.
Measurement of gradient
4
From Japan
On 2017-10-27 22:26:43
It is convenient because it can measure several types of gradient with palm size, but I bought it for some rarity, so I keep it as planned for adjustment when the leveling instrument came in. LOL
This review is about item#33121672.
Drainage gradient check
5
From Japan
On 2014-11-10 13:17:17
It is very convenient to check the slope of the drain piping. What I need is primarily 1/50/1/100/1/150, but you can understand the gradient simply by placing it on a pipe like a normal leveling device.
This review is about item#33121672.
Plumbing work
5
From Japan
On 2011-10-25 01:50:43
It is compact and can be useful with high accuracy. The price is not a neck in consideration of long use at about 2000 yen ◎ that there are many types of gradients. However, since it is recommended that a long gradient meter of about 60 cm is recommended for the slope of the unusual dirt, it is purchased separately and used properly.
This review is about item#33121672.

Related Products