Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Card Level

4.50 (2)
Product Weight (g)
19
Height (mm)
54
Width (mm)
86
Material
Acrylic resin
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Sensitivity Pricision Liquid Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Sensitivity Pricision Liquid Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2378 0.50mm / m = 0.0286 degree +/- 2.50mm / m = + / - 0.1432 ° within Red - 410-5419 1Sheet 1 ED-CDR 37687142 11.99 SGD
In stock
2-2378 0.50mm/m=0.0286degree + /-2.50mm / m = + /-0.1432degree within Blue 5 410-5401 1Sheet 1 ED-CDBL 37687106 9.99 SGD
In stock
- 0.50mm/m=0.0286degree Within [ +/-2.50 mm/m=+/-0.1432degree ] Fluorescent Green 5 410-5397 1Sheet 1 ED-CD 33121663 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Portable as design supervisor
4
From Japan
On 2017-09-30 15:05:13
Many years ago, I bought this yellow and used it, but dirt and hair etc. entered from the gap at the end, eventually the liquid inside was also gone and it became unusable It is a replacement. (We did not feel the influence of color, but I bought blue this time.) I was worried because it was the same thing, but I changed to making it to cover the clear in the white part, so I think that the worry of dust and hair getting on decreases. Compact portability does not change, I think whether it will be the evaluation which it uses from now on.
This review is about item#37687106.
Remote control installation
5
From Japan
On 2016-10-29 23:25:37
It is compact and very easy to use
This review is about item#33121663.

Related Products