Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mounting Bolt for Gas Springs

5.00 (2)
Surface Processing
Ni
Material
SS41
Compatible
TM-149-150 SERIES
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-171-B1 33121706 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On the shank of small angle rotation
5
From Japan
On 2014-06-02 13:58:34
With stepped bolt, I think I found a nice thing. It is even better if M8 * 1.25 is OK, 9 mm diameter of the shaft part is 9.5 or 9.9.
This review is about item#33121706.
Installation of gas spring
5
From Japan
On 2014-05-20 22:42:52
It is used to assist opening and closing of the gull-wing tent frame in the material place. It is very light and it is saved
This review is about item#33121706.

Related Products