Buy more than* S$200* and get FREE SHIPPING

Digital Torque Wrench

4.00 (1)
Catch-Phrase
High precision fastening work can be done easily!
Power
AAA -- type dry-cell x2
Specification
Ratchet gears number/52
Accessories
Battery exchange driver, AAA dry cell battery x2 (for test), blow case, inspection result chart, instruction manual
...see all>
Product Options
ADD TO CART
Torque Measuring Range (N-m) Minimum Measurable Value Body Weight (g) Plug-in Angle (mm [inch]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Torque Measuring Range (N-m) Minimum Measurable Value Body Weight (g) Plug-in Angle (mm [inch]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 - 60 0.01N/m About 450 9.5[3/8] 1PC 1 WS3-060CN 33121751 329.99 SGD
Shipped after 2018-01-23
27 - 135 0.1N/m Approx. 620 12.7[1/2] 1PC 1 WS4-135CN 33121742 369.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Management of tightening torque at work
4
From Japan
On 2015-10-20 15:06:35
It is easy to understand because it is digital, festival to take photographs of torque control during work. When it approaches the specified torque, two green lamps light up, and when it goes over, red lights and buzzer sounds.
This review is about item#33121742.

Related Products