Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Mist Filter

Operating Pressure Range (MPa)
0.1 to 1.0
Accessories
Bowl guard
...see all>
Product Options
ADD TO CART
Fluid Weight (kg) Maximum Processing Flow Rate (L/min [ANR]) Drain reservoir capacity (cm<sup>3</sup>) Rated Filtration (micrometer) Connection Caliber (Rc) Operating Temperature Range (deg C) Overall Length (mm) Compatible Height (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Weight (kg) Maximum Processing Flow Rate (L/min [ANR]) Drain reservoir capacity (cm<sup>3</sup>) Rated Filtration (micrometer) Connection Caliber (Rc) Operating Temperature Range (deg C) Overall Length (mm) Compatible Height (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compressed air 0.28 - 45 - - - - -   1PC 1 M3000-10-W 33122625 96.99 SGD
In stock
- - 2600 80 0.01 1 5 to 60 - 170-180   1PC 1 M8000-25-W 33122695 379.99 SGD
Shipped after 2018-07-04
- - 2600 80 0.01 1 5 to 60 - -   1PC 1 M8000-25-W-F1 33122704 349.99 SGD
Shipped after 2018-07-05
- - 360 45 0.01 1/4 5 to 60 170.5 -   1PC 1 M3000-8-W 33122634 96.99 SGD
In stock
- - 825 80 0.01 1/4 5 to 60 - -   1PC 1 M4000-8-W 33122661 139.99 SGD
In stock
- - 2600 80 0.01 3/4 5 to 60 - -   1PC 1 M8000-20-W 33122677 319.99 SGD
Shipped after 2018-07-05
Compressedair 0.52 825 80 0.01 3/8 5 to 60 - -   1PC 1 M4000-10-W 33122643 139.99 SGD
In stock
- - 825 80 0.01 1/2 5 to 60 - -   1PC 1 M4000-15-W 33122652 139.99 SGD
In stock
- - 150 3 0.01 1/4 5 to 60 114 -   1PC 1 M1000-8-W 33122616 82.99 SGD
In stock
- - 150 3 0.01 1/8 5 to 60 114 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M1000-6-W 33122607 82.99 SGD
Shipped after 2018-07-05
- - 2600 80 0.01 3/4 5 to 60 - -   1PC 1 M8000-20-W-F 33122686 -
Discontinued
[x]
ADD TO CART

Related Products