Buy more than* S$200* and get FREE SHIPPING

Handy Megaphone

2.50 (6)
Batteries
Domestic AAA dry cell batteries x 3 (sold separately)
Working Time
About 30
Noise Level (dB)
98.0(1m) 87.6(5m)
Body Weight (g)
265 (including the battery)
Outside Dimension (mm)
phi82.5x132
Material (Body)
ABS
Accessories
(It has been attached to the main body) strap, key chain
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 87411 33123377 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 3
Review Rating: 2.50
6 Customer Reviews
The reviews are automatic translation.
Outdoor class etc.
5
From Japan
On 2013-07-10 13:41:11
I will receive quite a bit. Moreover, it is light so you can use it by hanging around the neck
This review is about item#33123377.
For indoor and outdoor events, it's lightweight and very easy to carry and size and performance.
5
From Japan
On 2013-06-10 17:53:18
I used it in an event at a large gymnasium, but it is quite excellent. Megaphone is also diverse, but if this type, it is a price and size that you can carry about one!
This review is about item#33123377.
Induction in theater
1
From Japan
On 2013-02-26 16:39:15
Large capacity and so forth. Almost unusable due to insufficient volume
This review is about item#33123377.
Disaster prevention goods ...
2
From Japan
On 2012-03-11 02:51:15
Even if the switch is turned on, the microphone light (red) does not attach The sound / voice also does not change The wiring of the part of the microphone side (the lid for inserting the battery) has been broken so I fixed it by myself I bought such a megaphone at a home center was impossible to repair (tears) Although I am bad luck with electric appliances, it is impossible to expect performance in terms of price · · · using problems such as camping I think that there is not, but will disappointment for disaster prevention goods?
Indoor guide
1
From Japan
On 2011-08-08 15:21:08
In the impression I first used, I thought that it could be used for supplementary work in a small area of ​​the room, but it became a feeling that the sound felt as well as the second use, and it finally became to howling when raising the volume It was. Also, since the grip part is very slippery so it seems to drop, it is necessary to wrap unevenness or to wrap a slip stopper. The strap was soft in the ring, it was removed by the first use.
This review is about item#33123377.
Used outdoors such as explanations and guidance.
1
From Japan
On 2011-06-05 14:27:39
Up to now we have used two. Although it is small and easy to use, unfortunately, the power switch is broken in about three months after using the warranty expired and it becomes useless.
This review is about item#33123377.

Related Products