Buy more than* S$200* and get FREE SHIPPING

Rod End, Male Screw Without Oiling Left Screw Type

3.33 (3)
Inclination Angle a (Degree)
13
Dimension r (mm)
0.5
Type
Left screw type
Material
S45C (BODY) SUJ2 (BOWL)
...see all>
Product Options
ADD TO CART
Dimension B1 (mm) Dimensions d1 (mm) Spherical Diameter (phi mm) Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Dimension S (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Standard Static Rating Load Co (N) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B1 (mm) Dimensions d1 (mm) Spherical Diameter (phi mm) Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Dimension S (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Standard Static Rating Load Co (N) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 10.4 15.87 25 9 24 M8 *1.25 42 8 54 7000 32 1PC 1 REN-8L 33123535 -
Discontinued
[x]
14 12.9 19.05 26.5 10.5 27 M10 *1.5 47.5 10 61 9600 54 1PC 1 REN-10L 33123544 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Using right and left screws, it is used to make vertical jig.
5
From Japan
On 2013-05-15 14:05:36
I think that it is a no-pay type, and I think that it is a price, but I think that it is a sufficient item depending on the application, which does not apply high load.
This review is about item#33123535.
Special Electric Vehicle
4
From Japan
On 2011-10-14 14:42:07
I think there is a part that is unavoidable for the price, but there are some things that are awkward to move. I think that it will be a little better if you use it, and there is no play, nothing more.
This review is about item#33123535.
Pilot link of the steering rod of the racing cart
1
From Japan
On 2010-12-14 23:58:05
The quality variation was great and I purchased a total of 10 left and right including this addition, but there are things that do not move as smoothly as 4, and I used it while I was in a hurry so I waited for it to adapt and use it Since the items remained astringent, I exchanged for good ones at a later date and discarded it. It was a typical example of cheap worse / elephant. BRG kind limited to Japan made purchase publicly released.
This review is about item#33123535.

Related Products