Buy more than* S$200* and get FREE SHIPPING

  • Category

Female Rod End, Right Hand Thread, Oiling

Standard Static Rating Load Co (N)
10000
Inclination Angle a (Degree)
13
Dimension B1 (mm)
12
Dimensions d1 (mm)
10.4
Dimensions I (mm)
6
Spherical Diameter (phi mm)
15.87
Dimension W (mm)
14
Dimension L2 (mm)
17
Dimension D2 (mm)
12.5
Dimension D1 (mm)
16
Dimensions B (mm)
9
Dimensions D (mm)
23
Dimension S (mm)
M8 *1.25
Dimension r (mm)
0.5
Dimension L1 (mm)
37.5
Dimension d (mm)
8
Dimensions L (mm)
49.1
Weight (g)
43
Material
S45C (BODY) SUJ2 (BOWL)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 REPH-8 33123553 -
Discontinued
[x]
ADD TO CART

Category

  • Category

Related Products