Buy more than* S$200* and get FREE SHIPPING

Female Rod End, Right Hand Thread

4.43 (7)
Inclination Angle a (Degree)
13
Dimension r (mm)
0.5
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Standard Static Rating Load Co (N) Dimension S (mm) Dimension B1 (mm) Dimension L1 (mm) Dimensions d1 (mm) Dimension d (mm) Dimensions I (mm) Dimensions L (mm) Spherical Diameter (phi mm) Weight (g) Dimension W (mm) Material Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Standard Static Rating Load Co (N) Dimension S (mm) Dimension B1 (mm) Dimension L1 (mm) Dimensions d1 (mm) Dimension d (mm) Dimensions I (mm) Dimensions L (mm) Spherical Diameter (phi mm) Weight (g) Dimension W (mm) Material Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.75 18 5100 M6x1 9 30 9 6 5 39 12.7 25 11 S45C (BODY) SUJ2 (BALL) 14 10 13 1PC 1 RENH-6 33123562 -
Discontinued
[x]
9 24 7600 M8 *1.25 12 36 10.4 8 5 48 15.87 43 14 S45C (BODY) SUJ2 (BOWL) 17 13 16 1PC 1 RENH-8 33123571 -
Discontinued
[x]
10.5 27 9600 M10x1.5 14 42.5 12.9 10 7 56 19.05 72 17 S45C (BODY) SUJ2 (BALL) 20 15 19 1PC 1 RENH-10 33123587 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Production
4
From Japan
On 2013-11-03 14:07:43
It is saved when there is a little width of the kind of screw part
This review is about item#33123562.
I use it for a shift rod of a motorcycle.
5
From Japan
On 2013-08-02 17:27:58
I have selected it with price emphasis, but it can be used without any problem in function.
This review is about item#33123562.
Used for bike shift link
5
From Japan
On 2012-10-31 18:42:56
It can be used without any problem. Since it is cheap, I will purchase it in the future.
This review is about item#33123562.
Motorcycle repair
4
From Japan
On 2012-07-02 19:16:01
Although I have not used it yet, I do not think it looks as well as others, I think that the place of use is sufficient because it does not take much load. Cost is low.
This review is about item#33123571.
Universal joint
3
From Japan
On 2011-09-12 17:40:30
The movable range is good.
This review is about item#33123571.
Motorcycle repair
5
From Japan
On 2011-06-27 13:29:26
I think that it is inferior to THK and IKO
This review is about item#33123571.
It is a part of the joint part of agricultural tractor front loader control valve.
5
From Japan
On 2010-09-23 15:39:16
Since tractors are imports, it is natural that parts are imported, but they are very different from monotaro 's products altogether. Just because parts are small, I think that postage is cheaper than postage 60 by postage?
This review is about item#33123571.

Related Products