Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutting Whetstone

4.25 (4)
Purpose
Cutting of rods, angles, pipes and metal plates. For stainless steel, metals
Catch-Phrase
Uses 100% 3M Cubitron ceramics grains so excellent sharpness and long life can be obtained!
Maximum Operating Speed (m/min)
80
Reinforcement Net
Double-sided reinforcement
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
15
Compatible Tool
Disc grinder
Type
Cubitron abrasives
Thickness (mm)
1.3
Grain Size
40S
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 CBT100 33123745 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Iron cutting
2
From Japan
On 2017-10-11 13:35:41
It is comparatively good, but the decrease is earlier than the company 1999J.
This review is about item#33123745.
Cutting of stainless steel plate
5
From Japan
On 2017-06-13 14:32:26
As reputed I could cut it faster than I thought, and I had less wear.
This review is about item#33123745.
Cutting drums
5
From Japan
On 2017-03-15 22:03:59
The cutting grinding wheel whose price was cheap was wear-out and needed frequent replacement, but I am satisfied with the low wear rate against the sharpness of this cutting wheel.
This review is about item#33123745.
Cutting of SUS flat bar
5
From Japan
On 2016-03-23 14:34:57
I was surprised to be able to cut more quickly than the grinding stone I always used.
This review is about item#33123745.

Related Products