Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Protech Wire Stripper

4.00 (1)
Dimensions f (mm)
5
Hardness HRC (Cutting Part)
43 - 47
Dimensions c(mm)
14
Dimensions b (mm)
55
Surface Processing
Parker finish
Dimensions a (mm)
164
Weight (g)
140
Material
Special steel
Specification
With spring
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
369-4305 1PC 1 No.PP313A-165 33123912 -
Discontinued
[x]
369-4313 1PC 1 No.PP313B-165 33123921 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wire processing
4
From Japan
On 2014-03-07 21:44:38
Especially it can be used for peeling coating.
This review is about item#33123921.

Related Products