Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scraper With Stainless Steel Blade

4.57 (7)
Material (head)
Stainless 420J2
...see all>
Product Options
ADD TO CART
Purpose Blade Width (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Blade Width (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 75 Kyokuha 235 1PC 1 75mm 33123797 10.99 SGD
In stock
Peeling off of seals, rust and paint. 50 R cutting edge 203 1PC 1 50mm 33123806 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
During cleaning work
5
From Japan
On 2016-11-08 13:22:23
The angle of bending is wonderful. I am also solid making.
This review is about item#33123797.
When wallpaper is peeled off
5
From Japan
On 2016-08-09 22:08:56
Since the angle is attached, work efficiency gains improved without requiring extra power. Also it is better to work with difficult scratches.
This review is about item#33123797.
Pretreatment of painting
5
From Japan
On 2015-11-18 04:06:52
The angle of bending is exquisite, very easy to use. Work efficiency is very good !!
This review is about item#33123806.
Pallet cleaning work
2
From Japan
On 2013-07-20 22:14:23
I used it to remove foreign matters such as hot melt adhering to the pallet, but did not perform as much as I expected. The body was small, it was hard to apply force and unless we were to exert considerable force, foreign matter could not be removed.
This review is about item#33123806.
For exterior wall grille Keren
5
From Japan
On 2012-03-01 13:28:35
The tip bending was very effective. This ease of use at this price was worth it.
This review is about item#33123806.
Kelen on the outer wall iron fence
5
From Japan
On 2011-10-06 11:19:23
Easy to use The tip bend is good
This review is about item#33123806.
Painted Keren
5
From Japan
On 2011-07-06 21:23:09
Keren progressed readily Naked good one
This review is about item#33123806.

Related Products