Buy more than* S$200* and get FREE SHIPPING

Penetration Type Scraper

5.00 (1)
Purpose
Peeling off of seals, rust and paint.
Material (head)
S50C
Blade Width (mm)
45
Type
Line
Overall Length (mm)
170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 45mm 33123815 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peel off packing
5
From Japan
On 2016-04-24 16:54:00
It is strong without breaking even if you hit it
This review is about item#33123815.

Related Products