Buy more than* S$200* and get FREE SHIPPING

Standard Pliers

3.00 (2)
2014 TRUSCO Published Page
2-0531
Hardness HRC (Cutting Part)
59 to 63
Dimensions e (mm)
20
Dimension d (mm)
50
Material
Chrome-vanadium steel
Specification
Easy to cut. Safety cord supported.
...see all>
Product Options
ADD TO CART
Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions a (mm) Weight (g) Color Cutting Ability (mm) VA VVF Cable (3-core) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions f (mm) Dimensions g (mm) Dimensions c(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions b (mm) Dimensions a (mm) Weight (g) Color Cutting Ability (mm) VA VVF Cable (3-core) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 6 14 3.5 3.0 26 202 350 Stark White 2.6 x 3 core 175 342-8711 1PC 1 No.1800-175WT 33123982 40.99 SGD
Shipped after 2018-02-27
13 6.5 15 4.0 3.4 28 222 420 Stark White 2.6 x 3 core 200 355-5020 1PC 1 No.1800-200WT 33123991 -
Discontinued
[x]
12 6 14 3.5 3.0 26 202 350 Navy BlueBlue 2.6 x 3 core 175 342-8702 1PC 1 No.1800-175BL 33124007 -
Discontinued
[x]
13 6.5 15 4.0 3.4 28 222 420 Jet Black 2.6 x 3 core 200 355-5003 1PC 1 No.1800-200BK 33123973 -
Discontinued
[x]
13 6.5 15 4.0 3.4 28 222 420 Navy BlueBlue 2.6 x 3 core 200 355-5011 1PC 1 No.1800-200BL 33124016 -
Discontinued
[x]
12 6 14 3.5 3 26 202 350 Jet Black 2.6x3 core 175 342-8699 1PC 1 No.1800-175BK 33123964 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
I will work with a solid pliers.
5
From Japan
On 2015-10-09 11:53:08
You can grab and remove the broken screws during work.
This review is about item#33123982.
Safety valve sealing operation
1
From Japan
On 2014-04-09 17:50:42
I am losing to pliers of 980 yen irritated because 1.0 mm wire can not cut spatially, without lip
This review is about item#33124016.

Related Products