Buy more than* S$200* and get FREE SHIPPING

Suspenders

4.00 (2)
Dimensions c(mm)
190 - 400
Dimensions b (mm)
600
Dimensions e (mm)
120 - 300
Dimensions a (mm)
1440 (Maximum effective area)
Dimension d (mm)
140 - 480
Weight (g)
244
TRUSCO Part Number
369-4348
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.SP-01 33124077 44.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products