Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Support belt and suspender set

4.50 (2)
Dimensions c(mm)
190 - 400(SP-01)
Dimensions b (mm)
600(SP-01) 50(SB-01)
Dimensions e (mm)
120 - 300(SP-01)
Dimensions a (mm)
1440 (Maximum effective area)(SP-01) 770(SB-01)
Dimension d (mm)
140 - 480(SP-01)
Weight (g)
244(SP-01) 362(SB-01)
Set Contents
Support belt(SB-01), suspender(SP-01)
TRUSCO Part Number
369-4356
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.SPB-01 33124095 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Air Conditioning / Electric Construction
4
From Japan
On 2018-02-02 12:13:24
I bought this from the other electric contractor that "I tried it a lot and Kore was the best." It is very good as it can be adjusted before and after the suspender. However, the flexible fastener (made of resin) on the back is weak, and when the waist bag is heavy it will break up in something. One week has broken in a week after starting to use, and now it hangs through a binding band on the belt. I would like to make it a metal fastener.
This review is about item#33124095.
For field work
5
From Japan
On 2015-10-31 11:04:17
Since ordering and the item arrives the next day it is very helpful.
This review is about item#33124095.

Related Products