Buy more than* S$200* and get FREE SHIPPING

Mirror Nail Hammer

4.50 (6)
Purpose
Hitting and removing of nails., Hitting and removing of nails.
Materials (pipes)
Steel (hardening complete)
Handle Thickness (mm)
1.2
Material (head)
S-45C mirror polish
Material (Grip)
2 colors of PP+TPR molding
...see all
Product Options
ADD TO CART
Head Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 384 260 1PC 1 Small 33123851 13.14 SGD
In stock
26 525 304 1PC 1 Big 33123867 14.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
In the warehouse work
5
From Japan
On 2016-12-23 16:09:10
Easy to use, very easy to have come in handy. Price is also satisfied with affordable.
This review is about item#33123851.
Mediocrity
4
From Japan
On 2016-11-17 09:21:42
It called the grip, very easy to use is called the weight. Commodity itself is a no complaint, but there difficulty in packing and packaging. Nowadays, paste the seal in the product itself straight, the old type of commodity seal such as seal marks remain. And take the beds or marked with the seal marks to be the first work
This review is about item#33123867.
luggage
5
From Japan
On 2016-10-03 15:09:42
It is a very good usability in spite of the amount of money. I like very much.
This review is about item#33123867.
Housing improvement
5
From Japan
On 2016-07-07 16:26:49
It is very easy to use lightly.
This review is about item#33123867.
In the midst of shock hammer
5
From Japan
On 2015-02-15 13:05:37
It's neither good nor bad. Hammer is such a thing. I bought this one with nail clippings so that it can be used in the future.
This review is about item#33123851.
Carpentry work
3
From Japan
On 2012-11-25 07:07:42
The thing that I became the most concerned is that the sticker I wrote such as a written note etc. is stuck to the handle and I can not take it. The fingerprints after touching the adhesive attached to the seal were also attached with a peta peta, so the new article was also a little disappointing. It is fine, but I definitely want to improve.
This review is about item#33123867.

Related Products