Buy more than* S$200* and get FREE SHIPPING

Wire rope cutter

Purpose
Cutting of wire ropes, piano wires, iron wires, cable wires (IV wires), copper core aluminum wires (ACSR)
Heat Processing
Quenching and tempering on whole cutting tool
Material (handle)
A2014-T4 material
Materials (Blade)
SK V70 material
Hardness HRC (Cutting Part)
59 - 62
Cutting Capability (phi mm)
Wire rope/ 9.0 Piano wire/4.0 Iron wire/6.0 Cable (IV line)/6(22mm2 ) Steel core aluminum wire/(ACSR)8.7(25mm2 )
Weight (g)
710
Dimension (mm)
335
TRUSCO Part Number
369-4135
Specification
Aluminum body, safety code supported
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.HWC-9 33124034 -
Discontinued
[x]
ADD TO CART

Related Products