Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wire rope cutter

5.00 (1)
Purpose
Ideal for cutting wire ropes., Ideal for cutting wire ropes., Ideal for cutting wire ropes., Ideal for cutting wire ropes.
Dimensions c(mm)
20
Cutting Capability (phi mm)
Wire rope/4.0 Stainless wire(HRC20)/1.8
Dimensions b (mm)
31
Dimensions e (mm)
5
Dimensions a (mm)
191
Dimension d (mm)
54
Weight (g)
120
Dimension (mm)
190
TRUSCO Part Number
369-4461
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.WC1-190 33124052 25.45 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
アルミサッシ開閉用オペレーターのワイヤーの切断。
5
From Japan
On 2017-04-18 18:02:23
いままで食切りで行っていましたが、単線ではなく寄ってある鉄線の為に切断面がボソボソになってしまい、固定用のチューブに通すのに大変な思いをしてました。 今回、このカッターだと一回で綺麗に切れて作業性アップです。
This review is about item#33124052.

Related Products