Buy more than* S$200* and get FREE SHIPPING

Bushing Malleable Cast Pipe Fitting White

4.67 (3)
Screw Type
PT screw
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions E (mm) Dimensions L (mm) Shape Nominal Diameter B2 Nominal Diameter B1 Double-sided Width (B)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions E (mm) Dimensions L (mm) Shape Nominal Diameter B2 Nominal Diameter B1 Double-sided Width (B)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25x20 20 27 Bushing 2014/03/04 1 38 (Allen) 1PC 1 BU 34564056 5.99 SGD
In stock
25x10 20 27 - 3/8 1 38 hexagonal 1PC 1 BU 34564031 5.99 SGD
In stock
65x40 28 39 - 1 1/2 2 1/2 80 hexagonal 1PC 1 BU 34564223 27.99 SGD
Shipped after 2018-04-26
10x6 13 18 - 1/8 3/8 21 hexagonal 1PC 1 BU 34563961 3.99 SGD
In stock
80x40 32 44 - 1 1/2 3 95 hexagonal 1PC 1 BU 34564275 38.99 SGD
Shipped after 2018-04-25
80x25 32 44 - 1 3 95 (octagonal) 1PC 1 BU 34564257 38.99 SGD
Shipped after 2018-04-26
32x15 22 30 - 1/2 1 1/4 46 hexagonal 1PC 1 BU 34564065 9.99 SGD
In stock
65x32 28 39 - 1 1/4 2 1/2 80 hexagonal 1PC 1 BU 34564214 29.99 SGD
Shipped after 2018-04-25
50x32 25 36 - 1 1/4 2 63 (octagonal) 1PC 1 BU 34564162 14.99 SGD
In stock
100x40 37 51 - 1 1/2 4 120 (octagonal) 1PC 1 BU 34564327 69.99 SGD
Shipped after 2018-04-26
125x80 42 57 - 3 5 145 (octagonal) 1PC 1 BU 34564363 119.99 SGD
Shipped after 2018-04-26
32x25 22 30 Bushing 1 1.25 46 hexagonal 1PC 1 BU 34564083 8.99 SGD
In stock
32x20 22 30 - 3/4 1 1/4 46 hexagonal 1PC 1 BU 34564074 8.99 SGD
In stock
80x65 32 44 - 2 1/2 3 95 hexagonal 1PC 1 BU 34564293 40.99 SGD
Shipped after 2018-04-26
80x50 32 44 - 2 3 95 hexagonal 1PC 1 BU 34564284 35.99 SGD
In stock
100x32 37 51 - 1 1/4 4 120 (octagonal) 1PC 1 BU 34564311 69.99 SGD
Shipped after 2018-04-26
65x50 28 39 - 2 2 1/2 80 hexagonal 1PC 1 BU 34564232 25.99 SGD
In stock
100x25 37 51 - 1 4 120 (octagonal) 1PC 1 BU 34564302 71.99 SGD
Shipped after 2018-04-26
125x100 42 57 - 4 5 145 (octagonal) 1PC 1 BU 34564372 119.99 SGD
Shipped after 2018-04-25
40x15 23 32 - 1/2 1 1/2 54 hexagonal 1PC 1 BU 34564092 12.99 SGD
Shipped after 2018-04-26
40x32 23 32 Bushing 1.25 1.5 54 hexagonal 1PC 1 BU 34564126 10.99 SGD
In stock
40x20 23 32 - 3/4 1 1/2 54 hexagonal 1PC 1 BU 34564101 12.99 SGD
In stock
65x25 28 39 - 1 2 1/2 80 hexagonal 1PC 1 BU 34564205 27.99 SGD
Shipped after 2018-04-25
65x20 28 39 - 3/4 2 1/2 80 (octagonal) 1PC 1 BU 34564196 29.99 SGD
Shipped after 2018-04-26
50x40 25 36 - 1 1/2 2 63 (octagonal) 1PC 1 BU 34564171 14.99 SGD
In stock
80x32 32 44 - 1 1/4 3 95 (octagonal) 1PC 1 BU 34564266 45.99 SGD
Shipped after 2018-04-25
80x20 32 44 - 3/4 3 95 (octagonal) 1PC 1 BU 34564241 38.99 SGD
Shipped after 2018-04-26
40x25 23 32 Bushing 1 1.5 54 hexagonal 1PC 1 BU 34564117 10.99 SGD
In stock
65x15 28 39 - 1/2 2 1/2 80 (octagonal) 1PC 1 BU 34564187 27.99 SGD
Shipped after 2018-04-26
50x25 25 36 Bushing 1 2 63 hexagonal 1PC 1 BU 34564153 17.99 SGD
In stock
50x20 25 36 - 3/4 2 63 hexagonal 1PC 1 BU 34564144 17.99 SGD
In stock
20x6 18 24 - 1/8 3/4 32 hexagonal 1PC 1 BU 34564397 5.99 SGD
Shipped after 2018-04-26
100x65 37 51 - 2 1/2 4 120 (octagonal) 1PC 1 BU 34564345 61.99 SGD
Shipped after 2018-04-26
100x50 37 51 - 2 4 120 (octagonal) 1PC 1 BU 34564336 76.99 SGD
Shipped after 2018-04-25
100x80 37 51 - 3 4 120 (octagonal) 1PC 1 BU 34564354 61.99 SGD
Shipped after 2018-04-25
150x125 46 64 - 5 6 170 (octagonal) 1PC 1 BU 34564381 139.99 SGD
Shipped after 2018-04-26
8x6 12 17 Bushing 1/8 1/4 17 (hexagon) 1PC 1 BU 34563952 3.99 SGD
In stock
10x8 13 18 Bushing 1/4 3/8 21 (hexagon head) 1PC 1 BU 34563977 3.99 SGD
In stock
15x8 16 21 Bushing 1/4 1/2 26 (hexagon) 1PC 1 BU 34563986 3.99 SGD
In stock
15x10 16 21 Bushing 3/8 1/2 26 (hexagon) 1PC 1 BU 34563995 3.99 SGD
In stock
20x8 18 24 Bushing 1/4 3/4 32 (hexagon head) 1PC 1 BU 34564004 4.99 SGD
In stock
20x10 18 24 Bushing 3/8 3/4 32 (Hex) 1PC 1 BU 34564013 3.99 SGD
In stock
20x15 18 24 Bushing 1/2 3/4 32 (hexagon head) 1PC 1 BU 34564022 3.99 SGD
In stock
25x15 20 27 Bushing 1/2 1 32 (hexagon head) 1PC 1 BU 34564047 5.99 SGD
In stock
50x15 25 36 Bushing 1/2 2 63 (hexagon head) 1PC 1 BU 34564135 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Gas piping
5
From Japan
On 2017-11-23 20:42:00
It can be used normally It is a product which does not change anything from the manufacturer's product.
This review is about item#34564022.
Used as a compressor air collecting pipe in sandblasting work
4
From Japan
On 2015-02-13 11:28:14
usually
This review is about item#34564126.
Air piping
5
From Japan
On 2013-07-14 13:22:06
Reliability of gourd mark! There is no problem with installation.
This review is about item#34564047.

Related Products