Buy more than* S$200* and get FREE SHIPPING

Steel Plate Parts Cabinets

4.40 (5)
Caution
Partition plates' color may be different.
Material (drawer)
Resin
Drawer Inner Dimensions (Width x Depth x Height)(mm)
144*246*76
Body Dimensions (Width x Depth x Height) (mm)
533*265*310
Number of Drawers
3-Column 3-stage
Capacity (L)
2.6L for each drawer
Material (Body)
Steel
Color
Page
Accessories
Pass partition plates (9)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WA6-309H 33124147 299.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For car carrier
5
From Japan
On 2014-10-04 18:52:40
Because the pocket is wider than I thought, the tool can be arranged and stored with kitchen, and it has a name tag, but without filling in, the surface is clear, so what is there, obvious at a glance. Easy to use.
This review is about item#33124147.
Parts arrangement
5
From Japan
On 2011-11-24 12:45:24
Good use
This review is about item#33124147.
Storage of electrical parts (switches and connectors)
3
From Japan
On 2011-02-25 17:12:15
I want you to keep the height to 300 mm
This review is about item#33124147.
Organization of bolts and nuts
5
From Japan
On 2010-11-15 21:26:18
I bought it with half-trust, but it has much better rigidity than that of the truss.
This review is about item#33124147.
Organize parts (management)
4
From Japan
On 2010-09-16 13:33:20
The gap is large. Especially one stage and two stages are open. Dust enters the drawer because it is a dusty workplace. Ease of use is nice. The label is also easy to see. Your company's emblem is smart.
This review is about item#33124147.

Related Products