Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nipple Malleable Cast Pipe Fitting White

4.25 (4)
Screw Type
PT screw
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Shape Double-sided Width (B)(mm) Nominal Diameter (A) Fluid Dimensions E (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Shape Double-sided Width (B)(mm) Nominal Diameter (A) Fluid Dimensions E (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
116 - 170 (octagonal) 150 - 46 6 1PC 1 NI 34564537 179.99 SGD
Shipped after 2018-05-02
104 - 145 (octagonal) 125 - 42 5 1PC 1 NI 34564521 119.99 SGD
Shipped after 2018-05-02
73 - 80 (octagonal) 65 - 28 2.5 1PC 1 NI 34564494 21.99 SGD
In stock
92 - 120 (octagonal) 100 - 37 4 1PC 1 NI 34564512 57.99 SGD
Shipped after 2018-05-02
32 nipple 14 (hexagon head) 6 Steam, air, gas, oil, steady flow 11 1/8 1PC 1 NI 34564406 2.99 SGD
In stock
34 Nipple 17 (hexagon) 8 Steam, air, gas, oil, steady flow 12 1/4 1PC 1 NI 34564415 2.99 SGD
In stock
36 Nipple 21 (hexagon) 10 Steam, air, gas, oil, steady flow 13 3/8 1PC 1 NI 34564424 2.99 SGD
In stock
42 Nipple 26 (hexagon) 15 Steam, air, gas, oil, steady flow 16 1/2 1PC 1 NI 34564433 2.99 SGD
In stock
47 Nipple 32 (hexagon head) 20 Steam, air, gas, oil, steady flow 18 3/4 1PC 1 NI 34564442 2.99 SGD
In stock
52 Nipple 32 (hexagon head) 25 Steam, air, gas, oil, steady flow 20 1 1PC 1 NI 34564451 4.99 SGD
In stock
56 nipple 46 (Hex) 32 Steam, air, gas, oil, steady flow 22 1 1/4 1PC 1 NI 34564467 6.99 SGD
In stock
60 Nipple 54 (hexagon) 40 Steam, air, gas, oil, steady flow 23 1 1/2 1PC 1 NI 34564476 7.99 SGD
In stock
66 nipple 63 (octagon) 50 Steam, air, gas, oil, steady flow 25 2 1PC 1 NI 34564485 11.99 SGD
In stock
81 Nipple 95 (octagon) 80 Steam, air, gas, oil, water 32 3 1PC 1 NI 34564503 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Solar water heater water supply ball tap replacement repair
3
From Japan
On 2016-03-09 11:25:26
An internal clogging (rust occurred) occurred in the pipe fitting around the ball tap and it replaced one type of elbow, nipple and so on. There is no particular problem as a single item.
This review is about item#34564433.
For built-in stove installation
5
From Japan
On 2015-11-18 21:30:16
Trusted gourd mark Use with confidence.
This review is about item#34564433.
Used as a compressor air collecting pipe in sandblasting work
4
From Japan
On 2015-02-13 11:27:41
usually
This review is about item#34564451.
Piping work
5
From Japan
On 2013-05-17 19:27:13
Because it is an individual wrapping it is hard to rust and it is good.
This review is about item#34564442.

Related Products