Buy more than* S$200* and get FREE SHIPPING

Socket Malleable Cast Pipe Fitting White

4.67 (3)
Screw Type
PT screw
Standard
JIS B2301
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Fluid Nominal Diameter (B) Dimensions L (mm) Type Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Fluid Nominal Diameter (B) Dimensions L (mm) Type Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Steam, air, gas, oil, water 2 60 - Socket 1PC 1 S 34564625 11.00 SGD
In stock
100 - 4 85 With band - 1PC 1 BS 34564652 42.59 SGD
Shipped after 2017-05-30
125 - 5 95 With band - 1PC 1 BS 34564661 82.44 SGD
Shipped after 2017-05-31
150 - 6 105 With band - 1PC 1 BS 34564677 119.90 SGD
Shipped after 2017-05-31
32 - 1.25 50 - - 1PC 1 S 34564607 5.85 SGD
In stock
65 - 2.5 70 With band - 1PC 1 BS 34564634 19.37 SGD
Shipped after 2017-05-30
80 - 3 75 With band - 1PC 1 BS 34564643 32.76 SGD
In stock
6 Steam, air, gas, oil, water 2013/01/08 22 - Socket 1PC 1 S 34564546 2.61 SGD
In stock
40 Steam, air, gas, oil, water 1.5 55 - Socket 1PC 1 S 34564616 7.25 SGD
In stock
8 Steam, air, gas, oil, water 1/4 25 - Socket 1PC 1 S 34564555 2.63 SGD
In stock
10 Steam, air, gas, oil, water 3/8 30 - Socket 1PC 1 S 34564564 2.72 SGD
In stock
15 Steam, air, gas, oil, water 1/2 35 - Socket 1PC 1 S 34564573 2.34 SGD
In stock
20 Steam, air, gas, oil, water 3/4 40 - Socket 1PC 1 S 34564582 2.99 SGD
In stock
25 Steam, air, gas, oil, water 1 45 - Socket 1PC 1 S 34564591 4.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2017-05-20 23:18:19
Since it can be used cheaply and without problems, I will purchase it if there is another opportunity.
This review is about item#34564573.
Diy
5
From Japan
On 2017-05-06 16:30:53
Quality is good. The main use is diy. Arrival is also fast. .
This review is about item#34564555.
Air piping
4
From Japan
On 2015-03-29 01:13:56
It is convenient to buy easily.
This review is about item#34564564.

Related Products