Buy more than* S$200* and get FREE SHIPPING

Union Malleable Cast Pipe Fitting White

5.00 (2)
Screw Type
PT screw
Standard
JIS B2301
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Fluid Shape Double-sided Width (B)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Fluid Shape Double-sided Width (B)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 3 About92.5 - - 127 (ten angle) 1PC 1 U 34564774 91.77 SGD
Shipped after 2017-01-31
100 4 About113 - - 158 (ten angle) 1PC 1 U 34564783 199.90 SGD
Shipped after 2017-01-31
125 5 About127 - - 188 (ten angle) 1PC 1 U 34564792 379.90 SGD
Shipped after 2017-01-31
40 1.5 About66.5 - - 78 (ten angle) 1PC 1 U 34564747 27.15 SGD
In stock
150 6 About139 - - 219 (ten angle) 1PC 1 U 34564801 539.90 SGD
Shipped after 2017-01-31
50 2 About 74 Steam, air, gas, oil, water Union 93 (ten square) 1PC 1 U 34564756 40.05 SGD
In stock
65 2.5 About63.5 - - 112 (ten angle) 1PC 1 U 34564765 70.88 SGD
Shipped after 2017-01-31
8 1/4 About33.5 - - 31 (octagonal) 1PC 1 U 34564686 10.63 SGD
Shipped after 2017-01-31
10 3/8 About 38 Steam, air, gas, oil, water Union 37 (octagon) 1PC 1 U 34564695 8.99 SGD
In stock
15 1/2 About 41 Steam, air, gas, oil, water Union 42 (octagon) 1PC 1 U 34564704 7.80 SGD
In stock
20 3/4 About 48.5 Steam, air, gas, oil, water Union 49 (octagon) 1PC 1 U 34564713 9.61 SGD
In stock
25 1 About 54 Steam, air, gas, oil, water Union 59 (octagon) 1PC 1 U 34564722 13.54 SGD
In stock
32 1 1/4 About 60 Steam, air, gas, oil, water Union 69 (ten angles) 1PC 1 U 34564731 20.71 SGD
Shipped after 2017-02-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the replacement of existing equipment
5
From Japan
On 2014-08-26 14:07:39
Nothing without a problem, we should further aim to cost down.
This review is about item#34564722.
Built more than 20 years condominium unit bus faucet plumbing repair of
5
From Japan
On 2013-05-09 17:46:08
When replacing the unit bus faucet, Union male side or the loosening not of which they are installed in the liquid seal in the pipe, and has disconnected the water faucet piping part in this gold. Requires only the male side of the Union to purchase this product, you could safely work. If possible, rather than the zinc-plated, you want to be treated products of Esurokoto.
This review is about item#34564704.

Related Products