Buy more than* S$200* and get FREE SHIPPING

45° Elbow Ductile Iron Made Pipe Joints, White

5.00 (2)
Fluid
Steam, air, gas, oil, water
Screw Type
PT screw
Standard
JIS B2301
Material
Mareburu (black heart malleable cast iron)
...see all>
Product Options
ADD TO CART
Shape Specification Compatible Tube Distance between Center and End Surface A (mm) Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Specification Compatible Tube Distance between Center and End Surface A (mm) Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 degree elbow - JIS G 3452 carbon steel pipe for piping 21 15 1/2 1PC 1 BL45 34565237 4.99 SGD
In stock
45 degree elbow With band JIS G 3452 carbon steel pipe for piping 17 8 1/4 1PC 1 BL45 34565212 6.99 SGD
Shipped after 2018-01-26
45 degree elbow - JIS G 3452 carbon steel pipe for piping 54 80 3 1PC 1 BL45 34565307 55.99 SGD
Shipped after 2018-01-25
45 degree elbow - JIS G 3452 carbon steel pipe for piping 29 25 1 1PC 1 BL45 34565255 6.99 SGD
In stock
45 degree elbow - JIS G 3452 carbon steel pipe for piping 42 50 2 1PC 1 BL45 34565282 21.99 SGD
In stock
45 degree elbow - JIS G 3452 carbon steel pipe for piping 25 20 3/4 1PC 1 BL45 34565246 4.99 SGD
Shipped after 2018-01-25
45 degree elbow - JIS G 3452 carbon steel pipe for piping 19 10 3/8 1PC 1 BL45 34565221 6.99 SGD
Shipped after 2018-01-25
45 degree elbow - JIS G 3452 carbon steel pipe for piping 65 100 4 1PC 1 BL45 34565316 82.99 SGD
Shipped after 2018-01-26
45 degree elbow - JIS G 3452 carbon steel pipe for piping 74 125 5 1PC 1 BL45 34565325 229.99 SGD
Shipped after 2018-01-26
45 degree elbow - JIS G 3452 carbon steel pipe for piping 82 150 6 1PC 1 BL45 34565334 329.99 SGD
Shipped after 2018-01-26
45 degree elbow - JIS G 3452 carbon steel pipe for piping 49 65 2.5 1PC 1 BL45 34565291 41.99 SGD
Shipped after 2018-01-25
45 ° elbow - JIS G 3452 carbon steel pipe for piping 34 32 1.25 1PC 1 BL45 34565264 9.99 SGD
Shipped after 2018-01-25
45 ° elbow - JIS G 3452 carbon steel pipe for piping 37 40 1.5 1PC 1 BL45 34565273 13.99 SGD
In stock
ADD TO CART

Related Products