Buy more than* S$200* and get FREE SHIPPING

Paneel Rack

4.06 (17)
Caution
* It is assembling product by your self. Please always wear gloves so that you would not get injury.
Drawer Dimensions (Width x Depth x Height)(mm)
115x103x150
Material (drawer)
ABS
Body Dimensions (Width x Depth x Height) (mm)
671x560x1474
Castle Diameter (phi mm)
75
Material (Caster)
PP (polypropylene)
Withstand Load (kg)
160
Load Capacity (kg)
2.5 (drawer per one)
Capacity (L)
0.8 (drawer per one)
Material (Body)
Steel
Color
Gray
Accessories
Drawer sticker (5 sheets x8 set)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-15000 33124156 549.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 7
3 star 1
2 star 1
1 star 1
Review Rating: 4.06
17 Customer Reviews
The reviews are automatic translation.
Each piece of work to be used for the machine is stored separately in the rack.
5
From Japan
On 2015-10-02 14:57:11
It is good because the workpiece is completely stored and it does not wear dust etc. Also, it was a perfect fit for the purpose of use inside the company because you can see what is inside from the front transparent plate. Since you can attach a panel to the back side, it will be saved if you can sell it only with the panel. Currently, the panels are divided into four stages, and they are attached separately on the front and back. Since the lower side is empty, it is set as a space to put something that can not fit into the panel.
This review is about item#33124156.
Bolt storage
4
From Japan
On 2015-06-04 18:22:09
Many people's opinion very unfortunately that there is no option setting in the space behind
This review is about item#17189567.
I tried a bit of ingenuity to store small parts.
4
From Japan
On 2015-05-02 05:41:45
As many people point out, the back side is unnecessary, but Monotaro seems not to be able to prepare options. I arranged it on the back side hanger panel specification on my own. Although COSPA decreases a little, you can divert the box hanger TL - 670 BH for Sakae tooling rack / wagon. If you hit the hook part several times with the plummer and narrow the width by a few mm, it fits in genuine level. If you attach a lot of hanger specification parts boxes, it will be quite easy. However, the main body strength of the monotaro panel rack seems to be unexpected such use, and attention should be paid to load bearing capacity.
This review is about item#33124156.
Storage of small parts etc
5
From Japan
On 2015-04-15 20:49:35
I'm almost satisfied with the item, but I'm glad if the price is a bit cheaper. Other people are also mentioned, but the back side is very unworthy. Since it can be worn on both sides, you should have options on the same panel. I think that it may be possible to have a panel hanger option to hook the parts box with it. However, we will not be able to respond soon, so we intend to process our backside to panel hanger specifications on our own.
This review is about item#33124156.
in the factory
5
From Japan
On 2015-02-20 15:39:58
With casters, it is convenient to move
This review is about item#33124156.
Bolt storage
5
From Japan
On 2014-12-08 12:12:25
I was troubled by the wasted extra space on the back side, but it turned out that it would fit neatly in the same way as 32 per cent of the monoteraw parts box 2.8 L. The fixation is Inshrock. Everyone try it
This review is about item#33124156.
For parts storage
1
From Japan
On 2013-08-21 23:00:22
Storage is terrible and convenient. Easy to take out. However, although it is a method of attaching panels to both, it is unnecessary to have a panel attached only on one side! I certainly want you to sell additional panels
This review is about item#33124156.
Fitting etc. put it in use.
5
From Japan
On 2013-08-05 13:07:20
Easy to assemble, easy to use, recommended
This review is about item#33124156.
Sorting by type of screw
4
From Japan
On 2013-06-05 13:49:51
It is very disappointing that you can not purchase additional cases only if you can use both sides! It is! It is a great good item and others have similar opinions, so I would like you to consider that part as soon as possible. Whether or not I will purchase the second one, it will depend on the above correspondence whether I will continue to purchase it.
Screw sorting
4
From Japan
On 2013-03-25 15:21:21
I'm satisfied with the inside because it's easy to see and palm sterilized. It is regrettable that the rack can not be purchased separately even though the back side is also designed to be racked. Everyone has written similar reviews from 2010 and it is said that "I will refer to in the future", but the fact that it has not been released yet means that the voice of the user is reflected at all I am disappointed to not seem to.
This review is about item#33124156.

Related Products