Buy more than* S$200* and get FREE SHIPPING

Reducing Socket Malleable Cast Pipe Fitting White

5.00 (7)
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Shape Specification Nominal Diameter B2 Nominal Diameter B1 Nominal Diameter (A) Fluid Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Shape Specification Nominal Diameter B2 Nominal Diameter B1 Nominal Diameter (A) Fluid Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 - With band 1 1/4 2 1/2 65x32 - JIS B2301 1PC 1 BRS 34566253 27.99 SGD
Shipped after 2018-01-23
72 - With band 1 1/4 3 80x32 - JIS B2301 1PC 1 BRS 34566305 40.99 SGD
Shipped after 2018-01-23
72 - With band 1 3 80x25 - JIS B2301 1PC 1 BRS 34566296 47.99 SGD
Shipped after 2018-01-23
95 - With band 4 5 125x100 - JIS B2301 1PC 1 BRS 34566411 119.99 SGD
Shipped after 2018-01-24
105 - With band 5 6 150x125 - JIS B2301 1PC 1 BRS 34566427 129.99 SGD
Shipped after 2018-01-23
52 - - 1/2 1 1/2 40x15 - JIS B2301 1PC 1 RS 34566131 10.99 SGD
In stock
42 - - 1/2 1 25x15 - JIS B2301 1PC 1 RS 34566086 4.99 SGD
In stock
65 - With band 1/2 2 1/2 65x15 - JIS B2301 1PC 1 BRS 34566226 29.99 SGD
Shipped after 2018-01-23
65 - With band 3/4 2 1/2 65x20 - JIS B2301 1PC 1 BRS 34566235 29.99 SGD
Shipped after 2018-01-23
72 - With band 2 1/2 3 80x65 - JIS B2301 1PC 1 BRS 34566332 38.99 SGD
In stock
85 - With band 3 4 100x80 - JIS B2301 1PC 1 BRS 34566393 64.99 SGD
In stock
58 Different diameters socket - 1.25 2 50x32 Steam, air, gas, oil, water JIS B2301 1PC 1 RS 34566201 13.99 SGD
In stock
58 - - 3/4 2 50x20 - JIS B2301 1PC 1 RS 34566183 14.99 SGD
In stock
65 Different diameters socket With band 2 2.5 65x50 Steam, air, gas, oil, water JIS B2301 1PC 1 BRS 34566271 25.99 SGD
In stock
85 - With band 1 1/4 4 100x32 - - 1PC 1 BRS 34566357 63.99 SGD
Shipped after 2018-01-23
85 - With band 2 1/2 4 100x65 - JIS B2301 1PC 1 BRS 34566384 57.99 SGD
Shipped after 2018-01-23
85 - With band 2 4 100x50 - JIS B2301 1PC 1 BRS 34566375 63.99 SGD
Shipped after 2018-01-23
65 - With band 1 1/2 2 1/2 65x40 - JIS B2301 1PC 1 BRS 34566262 28.99 SGD
Shipped after 2018-01-23
38 - With band 1/4 3/4 20x8 - JIS B2301 1PC 1 BRS 34566043 4.99 SGD
In stock
85 - With band 1 1/2 4 100x40 - - 1PC 1 BRS 34566366 63.99 SGD
Shipped after 2018-01-23
95 - With band 3 5 125x80 - JIS B2301 1PC 1 BRS 34566402 119.99 SGD
Shipped after 2018-01-24
48 - - 1 1 1/4 32x25 - JIS B2301 1PC 1 RS 34566122 7.99 SGD
In stock
48 - - 3/4 1 1/4 32x20 - JIS B2301 1PC 1 RS 34566113 7.99 SGD
In stock
72 - With band 1 1/2 3 80x40 - JIS B2301 1PC 1 BRS 34566314 47.99 SGD
Shipped after 2018-01-23
85 - With band 1 4 100x25 - - 1PC 1 BRS 34566341 69.99 SGD
Shipped after 2018-01-23
34 Different diameters socket With band 2013/01/04 2013/01/02 15 x8 Steam, air, gas, oil, water JIS B2301 1PC 1 BRS 34566025 3.99 SGD
In stock
52 - - 3/4 1 1/2 40x20 - JIS B2301 1PC 1 RS 34566147 10.99 SGD
In stock
48 - - 1/2 1 1/4 32x15 - JIS B2301 1PC 1 RS 34566104 7.99 SGD
In stock
58 Different diameters socket - 41641 2 50x15 Steam, air, gas, oil, water JIS B2301 1PC 1 RS 34566174 14.99 SGD
In stock
58 Different diameters socket - 1.5 2 50x40 Steam, air, gas, oil, water JIS B2301 1PC 1 RS 34566217 13.99 SGD
In stock
52 Different diameters socket - 1.25 1.5 40x32 Steam, air, gas, oil, water JIS B2301 1PC 1 RS 34566165 9.99 SGD
In stock
52 Different diameters socket - 1 1.5 40x25 Steam, air, gas, oil, water JIS B2301 1PC 1 RS 34566156 9.99 SGD
In stock
42 Different diameters socket With band 41706 1 25x10 Steam, air, gas, oil, water JIS B2301 1PC 1 BRS 34566077 5.99 SGD
In stock
65 - With band 1 2 1/2 65x25 - JIS B2301 1PC 1 BRS 34566244 28.99 SGD
In stock
72 Different diameters socket With band 2 3 80x50 Steam, air, gas, oil, water JIS B2301 1PC 1 BRS 34566323 37.99 SGD
In stock
72 - With band 3/4 3 80x20 - JIS B2301 1PC 1 BRS 34566287 40.99 SGD
Shipped after 2018-01-23
25 Different diameter socket With band 1/8 1/4 8 X6 Steam, air, gas, oil, water JIS B2301 1PC 1 BRS 34565991 3.99 SGD
In stock
28 Different diameter socket With band 1/8 3/8 10 x6 Steam, air, gas, oil, water JIS B2301 1PC 1 BRS 34566007 3.99 SGD
In stock
28 Different diameter socket With band 1/4 3/8 10 x8 Steam, air, gas, oil, water JIS B2301 1PC 1 BRS 34566016 4.99 SGD
In stock
34 Different diameter socket With band 3/8 1/2 15 x10 Steam, air, gas, oil, water JIS B2301 1PC 1 BRS 34566034 3.99 SGD
In stock
38 Different diameter socket With band 3/8 3/4 20 x 10 Steam, air, gas, oil, water JIS B2301 1PC 1 BRS 34566052 3.99 SGD
In stock
38 Different diameter socket - 1/2 3/4 20 x15 Steam, air, gas, oil, water JIS B2301 1PC 1 RS 34566061 3.99 SGD
In stock
42 Different diameter socket - 3/4 1 25 x20 Steam, air, gas, oil, water JIS B2301 1PC 1 RS 34566095 4.99 SGD
In stock
58 Different diameter socket - 1 2 50 x 25 Steam, air, gas, oil, water JIS B2301 1PC 1 RS 34566192 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
As an air pipe joint socket
5
From Japan
On 2017-12-06 11:32:53
It was securely attached to either side. I am satisfied that the strength looks good as well.
This review is about item#34566192.
Used to install the meter
5
From Japan
On 2017-10-04 22:30:20
I bought it to connect to a meter with a different diameter and piping. It can be used normally.
This review is about item#34565991.
Agricultural pump
5
From Japan
On 2017-05-11 20:04:42
About half the price of home improvement center. Or the home center is too expensive.
This review is about item#34566217.
Well piping
5
From Japan
On 2015-03-06 23:34:41
I think that it is a firm product for price.
This review is about item#34566192.
Parts of water supply piping
5
From Japan
On 2014-07-25 16:20:32
Quality is the same as what we bought at other shops.
This review is about item#34566025.
Air piping
5
From Japan
On 2014-03-10 13:21:53
The price was also cheap and there was no problem with use.
This review is about item#34566025.
Used by screwing into the nipple.
5
From Japan
On 2014-02-21 13:35:05
I was saved because I wanted a large size soon. It was convenient because there was plenty to rotate.
This review is about item#34566271.

Related Products