Buy more than* S$200* and get FREE SHIPPING

MAG-20 Grinding Wheel

5.00 (1)
Maximum Operating Speed (m/min)
72
Outer Diameter (phi mm)
50
Hole Diameter (phi mm)
9.6
Thickness (mm)
4
Compatible
MAG-20
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#46 1Box(5Sheet) 1 GS #46X50 33124165 17.99 SGD
In stock
#120 1Box(5Sheet) 1 GS #120X50 33124201 17.99 SGD
In stock
#60 1Box(5Sheet) 1 GS #60X50 33124174 17.99 SGD
In stock
#80 1Box(10Sheet) 1 GS #80X50 33124183 29.99 SGD
In stock
#100 1box(5sheet) 1 GS #100X50 33124192 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For chamfering
5
From Japan
On 2015-12-24 11:20:31
We use it for chamfering of goods etc. The whetstone is better than the products of other companies. Even if the price is somewhat high, this one is better for long-lasting. In order to avoid losing money for buying goods, it is better to use something so strange.
This review is about item#33124201.

Related Products