Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tee Pipe Anti-Corrosion Pipe Joints

Screw Type
PT screw
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Specification Nominal Diameter (A) Dimensions E (mm) Dimension F (mm) Nominal Diameter (B) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Specification Nominal Diameter (A) Dimensions E (mm) Dimension F (mm) Nominal Diameter (B) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 40 - 25 38 38 1 Rc1 1PC 1 PQWK-T 34591943 12.99 SGD
Shipped after 2018-06-25
0 to 40 With band 100 97 97 4 Rc4 1PC 1 PQWK-BT 34592004 129.99 SGD
Shipped after 2018-06-25
0 to 40 With band 65 69 69 2.5 Rc2 1/2 1PC 1 PQWK-BT 34591986 52.99 SGD
Shipped after 2018-06-25
0 to 40 - 32 46 46 1.25 Rc1 1/4 1PC 1 PQWK-T 34591952 15.99 SGD
Shipped after 2018-06-25
0 to 40 - 40 48 48 1.5 Rc1 1/2 1PC 1 PQWK-T 34591961 19.99 SGD
Shipped after 2018-06-25
0 to 40 With band 80 78 78 3 Rc3 1PC 1 PQWK-BT 34591995 75.99 SGD
Shipped after 2018-06-25
0 to 40 - 50 57 57 2 Rc2 1PC 1 PQWK-T 34591977 26.99 SGD
Shipped after 2018-06-25
0 - 40 - 15 27 27 1/2 Rc1/2 1PC 1 PQWK-T 34591925 5.99 SGD
In stock
0 - 40 - 20 32 32 3/4 Rc3/4 1PC 1 PQWK-T 34591934 6.99 SGD
In stock
ADD TO CART

Related Products