Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket Pipe Anti-Corrosion Pipe Joints

Screw Type
PT screw
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Specification Nominal Diameter (A) Nominal Diameter (B) Screw Diameter Dimensions L (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Nominal Diameter (A) Nominal Diameter (B) Screw Diameter Dimensions L (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40 1.5 Rc1 1/2 55 0 to 40 1PC 1 PQWK-S 34592056 11.99 SGD
Shipped after 2018-07-02
- 32 1.25 Rc1 1/4 50 0 to 40 1PC 1 PQWK-S 34592047 10.99 SGD
Shipped after 2018-07-02
With band 100 4 Rc4 85 0 to 40 1PC 1 PQWK-BS 34592092 68.99 SGD
Shipped after 2018-07-02
With band 65 2.5 Rc2 1/2 70 0 to 40 1PC 1 PQWK-BS 34592074 30.99 SGD
Shipped after 2018-07-02
With band 80 3 Rc3 75 0 to 40 1PC 1 PQWK-BS 34592083 40.99 SGD
Shipped after 2018-07-02
- 50 2 Rc2 60 0 to 40 1PC 1 PQWK-S 34592065 19.99 SGD
Shipped after 2018-07-02
- 25 1 Rc1 45 0 to 40 1PC 1 PQWK-S 34592031 7.99 SGD
Shipped after 2018-07-02
- 15 1/2 Rc1/2 35 0 - 40 1PC 1 PQWK-S 34592013 4.99 SGD
Shipped after 2018-06-25
- 20 3/4 Rc3/4 40 0 - 40 1PC 1 PQWK-S 34592022 4.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products