Buy more than* S$200* and get FREE SHIPPING

Nipple Pipe Anti-Corrosion Pipe Joints

5.00 (2)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions E (mm) Nominal Diameter (B) Screw Diameter Dimensions L (mm) Operating Temperature Range (deg C) Material Double-sided Width (H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions E (mm) Nominal Diameter (B) Screw Diameter Dimensions L (mm) Operating Temperature Range (deg C) Material Double-sided Width (H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 32 3 Rc3 81 0 to 40 Mareburu Octagonal / 95 1PC 1 PQWK-Ni 34592266 29.15 SGD
Shipped after 2017-10-03
100 37 4 Rc4 92 0 to 40 Mareburu Octagonal / 120 1PC 1 PQWK-Ni 34592275 49.84 SGD
Shipped after 2017-10-03
40 23 1.5 Rc1 1/2 60 0 to 40 Mareburu Octagonal / 54 1PC 1 PQWK-Ni 34592232 8.77 SGD
In stock
65 28 2.5 Rc2 1/2 73 0 to 40 Mareburu Octagonal / 80 1PC 1 PQWK-Ni 34592257 20.65 SGD
Shipped after 2017-10-03
50 27 2 Rc2 71 0 to 40 Mareburu Octagonal / 63 1PC 1 PQWK-Ni 34592241 12.01 SGD
Shipped after 2017-10-03
32 23 1.25 Rc1 1/4 58 0 to 40 Mareburu Hex / 46 1PC 1 PQWK-Ni 34592223 9.16 SGD
Shipped after 2017-10-02
15 16 1/2 Rc1/2 43 0 - 40 Male Bull Hexagon head 1PC 1 PQWK-Ni 34592196 3.20 SGD
In stock
20 18 3/4 Rc3/4 48 0 - 40 Malebulu Hexagon head/32 1PC 1 PQWK-Ni 34592205 3.67 SGD
In stock
25 20 1 Rc1 53 0 - 40 Male Bull Hex / 38 1PC 1 PQWK-Ni 34592214 4.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Waterwork construction
5
From Japan
On 2013-11-12 19:49:32
It is not different from other manufacturers
This review is about item#34592205.
Expansion of piping for drinking water
5
From Japan
On 2013-08-02 16:59:56
Local materials and cheaper
This review is about item#34592214.

Related Products