Buy more than* S$200* and get FREE SHIPPING

Union Pipe Anti-Corrosion Pipe Joints

Caution
Please use only for locations where you can conduct inspection and perform tightening work everyday.
Material (packing)
NBR
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Screw Diameter Dimensions L (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Screw Diameter Dimensions L (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 3 Rc3 92 0 to 40 1PC 1 PQWK-U 85942394 129.99 SGD
Shipped after 2018-06-04
32 1.25 Rc1 1/4 60 0 to 40 1PC 1 PQWK-U 34592311 27.99 SGD
Shipped after 2018-06-04
40 1.5 Rc1 1/2 66 0 to 40 1PC 1 PQWK-U 34592327 39.99 SGD
In stock
25 1 Rc1 55 0 to 40 1PC 1 PQWK-U 34592302 24.99 SGD
Shipped after 2018-06-04
100 4 Rc4 113 0 to 40 1PC 1 PQWK-U 85942403 219.99 SGD
Shipped after 2018-06-04
50 2 Rc2 73.5 0 to 40 1PC 1 PQWK-U 34592336 44.99 SGD
Shipped after 2018-06-04
65 2.5 Rc2 1/2 83 0 to 40 1PC 1 PQWK-U 34592345 96.99 SGD
Shipped after 2018-06-04
15 1/2 Rc1/2 43 0 - 40 1PC 1 PQWK-U 34592284 11.99 SGD
In stock
20 3/4 Rc3/4 50 0 - 40 1PC 1 PQWK-U 34592293 14.99 SGD
In stock
ADD TO CART

Related Products