Buy more than* S$200* and get FREE SHIPPING

Reducing Socket Pipe Anti-Corrosion Pipe Joints

Screw Type
PT screw
Maximum Working Pressure (MPa)
1
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Operating Temperature Range (deg C) Specification Screw Diameter T2 Screw Diameter T1 Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Dimensions L (mm) Operating Temperature Range (deg C) Specification Screw Diameter T2 Screw Diameter T1 Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x80 4x3 85 0 to 40 With band Rc3 Rc4 1PC 1 PQWK-BRS 34593176 68.50 SGD
Shipped after 2017-01-27
80x50 3x2 72 0 to 40 With band Rc2 Rc3 1PC 1 PQWK-BRS 34593151 40.50 SGD
Shipped after 2017-01-27
80x15 3x1/2 72 0 to 40 With band Rc1/2 Rc3 1PC 1 PQWK-BRS 85942516 41.79 SGD
Shipped after 2017-01-27
80x40 3x1 1/2 72 0 to 40 With band Rc1 1/2 Rc3 1PC 1 PQWK-BRS 85942534 41.79 SGD
Shipped after 2017-01-27
50x20 2x3/4 58 0 to 40 - RC3/4 Rc2 1PC 1 PQWK-RS 34593081 14.39 SGD
Shipped after 2017-01-27
50x25 2x1 58 0 to 40 - Rc1 Rc2 1PC 1 PQWK-RS 34593097 14.39 SGD
Shipped after 2017-01-27
80x20 3x3/4 72 0 to 40 With band RC3/4 Rc3 1PC 1 PQWK-BRS 85942525 41.79 SGD
Shipped after 2017-01-27
65x50 2 1/2x2 65 0 to 40 With band Rc2 Rc2 1/2 1PC 1 PQWK-BRS 34593142 28.08 SGD
Shipped after 2017-01-27
80x65 3x2 1/2 72 0 to 40 With band Rc2 1/2 Rc3 1PC 1 PQWK-BRS 34593167 40.50 SGD
Shipped after 2017-01-27
100x40 4x1 1/2 85 0 to 40 With band Rc1 1/2 Rc4 1PC 1 PQWK-BRS 85942543 68.50 SGD
Shipped after 2017-01-27
40x15 1 1/2x1/2 52 0 to 40 - Rc1/2 Rc1 1/2 1PC 1 PQWK-RS 85942482 11.16 SGD
Shipped after 2017-01-27
40x32 1 1/2x1 1/4 52 0 to 40 - Rc1 1/4 Rc1 1/2 1PC 1 PQWK-RS 34593072 10.77 SGD
Shipped after 2017-01-27
65x32 2 1/2x1 1/4 65 0 to 40 With band Rc1 1/4 Rc2 1/2 1PC 1 PQWK-BRS 34593124 31.00 SGD
Shipped after 2017-01-27
65x40 2 1/2x1 1/2 65 0 to 40 With band Rc1 1/2 Rc2 1/2 1PC 1 PQWK-BRS 34593133 28.08 SGD
Shipped after 2017-01-27
100x50 4x2 85 0 to 40 With band Rc2 Rc4 1PC 1 PQWK-BRS 85942552 68.50 SGD
Shipped after 2017-01-27
100x65 4x2 1/2 85 0 to 40 With band Rc2 1/2 Rc4 1PC 1 PQWK-BRS 85942561 68.50 SGD
Shipped after 2017-01-27
50x40 2x1 1/2 58 0 to 40 - Rc1 1/2 Rc2 1PC 1 PQWK-RS 34593115 14.01 SGD
Shipped after 2017-01-27
40x20 1 1/2x3/4 52 0 to 40 - RC3/4 Rc1 1/2 1PC 1 PQWK-RS 34593054 11.16 SGD
Shipped after 2017-01-27
65x20 2 1/2x3/4 65 0 to 40 With band RC3/4 Rc2 1/2 1PC 1 PQWK-BRS 85942491 31.00 SGD
Shipped after 2017-01-27
65x25 2 1/2x1 65 0 to 40 With band Rc1 Rc2 1/2 1PC 1 PQWK-BRS 85942507 31.00 SGD
Shipped after 2017-01-27
32x20 1 1/4x3/4 48 0 to 40 - RC3/4 Rc1 1/4 1PC 1 PQWK-RS 34593036 8.33 SGD
Shipped after 2017-01-27
32x25 1 1/4x1 48 0 to 40 - Rc1 Rc1 1/4 1PC 1 PQWK-RS 34593045 8.33 SGD
Shipped after 2017-01-27
40x25 1 1/2x1 52 0 to 40 - Rc1 Rc1 1/2 1PC 1 PQWK-RS 34593063 10.77 SGD
Shipped after 2017-01-27
25x15 1x1/2 42 0 to 40 - Rc1/2 Rc1 1PC 1 PQWK-RS 34593011 6.41 SGD
Shipped after 2017-01-27
25x20 1x3/4 42 0 to 40 - RC3/4 Rc1 1PC 1 PQWK-RS 34593027 6.41 SGD
Shipped after 2017-01-27
50x32 2x1 1/4 58 0 to 40 - Rc1 1/4 Rc2 1PC 1 PQWK-RS 34593106 14.01 SGD
Shipped after 2017-01-27
20x15 3/4x1/2 38 0 - 40 - Rc1/2 Rc3/4 1PC 1 PQWK-RS 34593002 5.29 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products