Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

A Type Reducing Elbow, With Back Resin ScrewPipe Anti-Corrosion Pipe Joints

5.00 (1)
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Material Screw Diameter T2 Screw Diameter T1 Nominal Diameter (A) Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Material Screw Diameter T2 Screw Diameter T1 Nominal Diameter (A) Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 40 Mareburu Rc1/2 Rc1 25x15 33 32 1x1/2 1PC 1 PQWK-ARL 34593282 13.99 SGD
Shipped after 2018-07-02
0 to 40 Mareburu RC3/4 Rc1 25x20 35 34 1x3/4 1PC 1 PQWK-ARL 34593291 14.99 SGD
Shipped after 2018-07-02
0 - 40 Male Bull Rc1/2 Rc3/4 20x15 30 29 3/4x1/2 1PC 1 PQWK-ARL 34593273 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water supply construction
5
From Japan
On 2014-02-01 18:55:40
When using a core fitting, it will be necessary at the time of installation with equipment.
This review is about item#34593273.

Related Products