Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Different Diameter Socket

Screw Diameter T2
Rc1/2
Screw Diameter T1
Rc3/4
Compatible Tube
Polyethylene powder lined steel pipe for water supply (Japan Water Works Association standards JWWA K 132) water for rigid vinyl chloride lining steel pipe (Japan Water Works Association standards JWWA K 116)
Compatible Fluid
Tap water (water supply), air conditioning cooling water, service water (gray water), industrial water
Nominal Diameter (A)
20x15
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Nominal Diameter (B)
3/4x1/2
Standard
Japan Water Works Association Quality Certification Center certified product JIM Fittings Association standard JPF MP 003 water for lining steel pipe for screw-type pipe end anti-corrosion pipe fitting counterparts the Ministry of Land, Infrastructure and Transport Minister's Secretariat, Government Buildings Department supervision "public building construction standard specifications (mechanical equipment work ed.) "compliant products
Dimensions L (mm)
38
Operating Temperature Range (deg C)
0-40
Shape
Socket
Material
Mareburu
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PQWK-ARS 34593334 8.04 SGD
In stock
ADD TO CART

Related Products