Buy more than* S$200* and get FREE SHIPPING

Elbow Pipe Anti Corrosion Pipe Joint

Caution
Connect the equipment and faucet in bronze threaded portion. Please do not connect the lining steel pipe.
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Specification
Anti corrosion screw (dissimilar metal connection)
...see all
Product Options
ADD TO CART
Nominal Diameter (A) Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter (B) Screw Diameter Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter (B) Screw Diameter Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 37 35 2014/03/04 Rc3/4 0 - 40 1PC 1 PQWK-ZCL 34593386 13.29 SGD
Shipped after 2017-07-04
25 43 42 1 Rc1 0 to 40 1PC 1 PQWK-ZCL 34593395 20.50 SGD
Shipped after 2017-07-05
- 32 30 1/2 Rc1/2 0 to 40 1PC 1 PQWK-ZCL 34593377 11.71 SGD
Shipped after 2017-07-04
ADD TO CART

Related Products