Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Supply Socket Pipe Fitting

Caution
Connect the bronze threaded portion to the equipment and faucet. Do not connect to the lining steel pipe.
Screw Diameter T2
Rc1/2
Screw Diameter T1
Rc1/2
Compatible Tube
Polyethylene powder lined steel pipe for water supply (Japan Water Works Association standards JWWA K 132) water for rigid vinyl chloride lining steel pipe (Japan Water Works Association standards JWWA K 116)
Compatible Fluid
Tap water (water supply), air conditioning cooling water, service water (gray water), industrial water
Nominal Diameter (A)
15
Screw Type
PT screw
Maximum Working Pressure (MPa)
1
Nominal Diameter (B)
1/2
Standard
Japan Water Works Association Quality Certification Center certified product JIM Fittings Association standard JPF MP 003 water for lining steel pipe for screw-type pipe end anti-corrosion pipe fitting counterparts the Ministry of Land, Infrastructure and Transport Minister's Secretariat, Government Buildings Department supervision "public building construction standard specifications (mechanical equipment work ed.) "compliant products
Dimensions L (mm)
41
Operating Temperature Range (deg C)
0-40
Shape
Socket
Specification
Anti corrosion screw (dissimilar metal connection)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PQWK-ZCS 34593413 13.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products