Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

15A Soft Extension Cord

4.76 (33)
Electric Wire Specification-Number of Cores
2C
Electric Wire Specification-Classification
VCT
Wire Thickness (mm2)
1.25
Outlet Rating
125V-15A
Color
Yellow
Specification
1 stranded
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1PC 1 GA-20 33126283 36.99 SGD
Shipped after 2018-06-25
10 1PC 1 GA-10 33126274 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 27
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.76
33 Customer Reviews
The reviews are automatic translation.
Extension of power supply
5
From Japan
On 2018-06-06 16:38:31
The code is soft and easy to handle. I also have plugs. There is no particular problem.
This review is about item#33126274.
For extension of power cord
5
From Japan
On 2018-05-18 16:58:45
Because it is soft and supple as the product name, it is easy to route the wiring.
This review is about item#33126274.
In various places
5
From Japan
On 2018-03-04 23:41:58
I am happy because it is cheap. It can be used outdoors or indoors. I repeat.
This review is about item#33126274.
Polish work and outdoor work
4
From Japan
On 2018-02-06 16:19:14
When using electric polisher or electric drill one mouth socket is easy to use and is useful. Also, when there are a lot of insertion ports during outdoor work, it will be easier to short-circuit when you touch a puddle, so it's worth it because it is a single mouth.
This review is about item#33126274.
Car battery charging and working outdoors
5
From Japan
On 2018-01-29 07:47:49
It maintains flexibility even in the cold of minus nine degrees, it will not become hard at all. Usability is good, but it is somewhat thick and heavy.
This review is about item#33126274.
Niwa pruning work
5
From Japan
On 2017-07-03 18:26:47
As much as the original code I used to use, the code is soft, thick and secure more than that.
This review is about item#33126283.
Extension cord of electric tool
5
From Japan
On 2017-06-29 19:31:13
The code is strong and can be used with confidence. It is moderately soft and easy to pick up.
This review is about item#33126274.
During painting work
5
From Japan
On 2017-03-06 17:13:36
Use it when it is far from the outlet to dry with a dryer during painting work. It may be soft. Moreover, because it is not caught in one mouth, it is easy to walk around
This review is about item#33126274.
During painting work
5
From Japan
On 2017-02-15 16:17:30
It is long at 15 m so 10 m is reasonably good and when pulled it is caught if it is 3 mouth but this is convenient as it is not convenient The cord is soft and easy to handle
This review is about item#33126274.
Farm work extension code
4
From Japan
On 2016-12-17 16:31:24
Very soft and flexible to deal with machine movements.
This review is about item#33126274.