Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lock Extension Cord Cross

Electric Wire Specification-Number of Cores
3C
Electric Wire Specification-Classification
S-VCT
Wire Thickness (mm2)
2
Outlet Rating
125V-15A
Length (m)
10
Color
Yellow (electric wire)/blue (both ends)
Specification
3 stranded
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NDPK-10 33126292 64.99 SGD
In stock
ADD TO CART