Buy more than* S$200* and get FREE SHIPPING

Replacement Repair Cord

4.86 (21)
Electric Wire Specification-Number of Cores
3C
Electric Wire Specification-Classification
S-VCT
Color
Black
...see all>
Product Options
ADD TO CART
Outlet Rating Length (m) Wire Thickness (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Rating Length (m) Wire Thickness (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125V-12A 5 0.75 1PC 1 SYU-5A 33126317 20.99 SGD
In stock
125V-15A 3 1.25 1PC 1 SYU-3B 33126326 18.99 SGD
In stock
125V-15A 5 1.25 1PC 1 SYU-5B 33126335 26.99 SGD
In stock
125V-12A 3 0.75 1PC 1 SYU-3A 33126301 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
21 Customer Reviews
The reviews are automatic translation.
Purchase for replacement of power supply cable of Comp raser
5
From Japan
On 2017-12-13 22:16:14
I used it as standard because the power supply cable was hard and it was not easy to handle, so I replaced it. It was soft, and the handling was very good, I was satisfied.
This review is about item#33126326.
For repairing equipment
4
From Japan
On 2017-11-06 10:53:05
It is unlikely that the replacement code is included as a part, but it is better to be a little thinner.
This review is about item#33126301.
Japanese products
5
From Japan
On 2017-06-22 22:52:03
I attached it to the drill of an American porter old porta cable. Made in Japan is soft and lasts long and feels light when using tools. I think that the electric cord is soft behind the hand to make the burden on the neck light. The copper wire inside is also scrutinized and it is difficult to use it and it can be used with confidence.
This review is about item#33126335.
Grinder repair
5
From Japan
On 2017-06-13 17:45:26
I think the price is also cheap, very good product! It may be softer than genuine!
This review is about item#33126301.
For repair of home appliances
5
From Japan
On 2017-01-05 16:24:50
The cord included a ground wire, it was very soft though it was 3 cores. Also, I think that the crimp terminal is on the opposite side of the cord receptacle and it is not cut off.
This review is about item#33126326.
Chord exchange of grinder
5
From Japan
On 2016-06-29 19:31:03
The code of Hitachi grinder has expired and it has been exchanged here. It is soft and better than genuine.
This review is about item#33126301.
As repair parts
5
From Japan
On 2016-05-28 17:58:31
It is used as repair of tools. Although there is no problem in particular, crimp terminal is necessary separately because it becomes sleeve connection with some electric tools.
This review is about item#33126326.
Maintenance of power tools
5
From Japan
On 2016-05-01 17:00:17
I got it because it was cheap. Thank you very much. Goods are also satisfactory. I would like to purchase other products as well. Thanking you in advance.
This review is about item#33126301.
Vacuum pump power cord
5
From Japan
On 2015-09-04 08:42:11
I think that it is soft and easy to use.
This review is about item#33126301.
Power cord of power tool
5
From Japan
On 2015-01-29 18:02:56
It is soft and easy to use feeling. I think that it is good if there are 3 plug type plug plug type and heavy user oil resistant specification etc
This review is about item#33126301.