Buy more than* S$200* and get FREE SHIPPING

Lock Extension Cord Cross

5.00 (2)
Electric Wire Specification-Number of Cores
2C
Electric Wire Specification-Classification
S-VCT
Wire Thickness (mm2)
1.25
Outlet Rating
125V-15A
Color
Yellow (wire part) / blue (both ends)
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 1PC 1 ND-03 33126344 11.99 SGD
In stock
10 1PC 1 ND-10 47855595 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For external connection
5
From Japan
On 2013-09-18 15:47:26
For electrical cord connection at the outside
This review is about item#33126344.
We are always in the tool box as a spare when working on the go.
5
From Japan
On 2013-05-24 18:34:25
There is neither a code nor a soft one, it is a good feeling. Until now, I was using ordinary, but this product can be "pulled" with peace of mind due to the anti-slip push.
This review is about item#33126344.