Buy more than* S$200* and get FREE SHIPPING

Cheer Group Leader

3.97 (30)
Caution
It is recommended to wipe away the stains with a dry cloth when washing, and washing your hands with water after that.
Purpose
Transportation work, civil construction, cleaning work, etc.
Around Palms (cm)
20
Materials (glove)
65% cotton, 35% polyester
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
8.5
Overall Length (cm)
24(+/-1.5)
Size
One Size Fits All
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Pair) 1 - 33126265 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 8
3 star 5
2 star 3
1 star 1
Review Rating: 3.97
30 Customer Reviews
The reviews are automatic translation.
In the garden
3
From Japan
On 2017-12-27 10:06:23
The texture is good compared to the item of the same price range. The rubber surface and fabric are solid feeling. However, the range of movement of the thumb is narrow relative to the length of the finger. Although it is a free size (one size), fingers are too much for females, and thumbs are difficult to move for big men. Perhaps it is just right for a medium man.
This review is about item#33126265.
easy work
3
From Japan
On 2017-08-15 09:34:46
It is good to wash when washed. Cost is low. You do not have to lose color.
This review is about item#33126265.
During waterproof work
4
From Japan
On 2016-11-16 12:43:10
I think that it is cheap and disposable. It is a repeat.
This review is about item#33126265.
Civil engineering work
5
From Japan
On 2016-10-16 06:51:09
Cost and usability I am satisfied with all.
This review is about item#33126265.
Loading of loads.
4
From Japan
On 2016-06-23 09:43:36
Because it is soiled with oil, it is thrown away so it is sufficient for inexpensive things.
This review is about item#33126265.
Everyday tasks in general
3
From Japan
On 2016-06-07 22:41:33
Compared to regular gloves, stability and security are not comparable. If left untreated, I think that it is difficult to stick gloves to each other and make them hard to peel off.
This review is about item#33126265.
Farm work in general
3
From Japan
On 2016-05-26 04:49:13
Easy to use
This review is about item#33126265.
various
1
From Japan
On 2015-11-02 18:02:02
After a while, the rubber gets sticky and tough. If you are using with poor smell or something else, the tools etc are also becoming sticky and it is very difficult to clean up later. Abandonment is the best if you get stuck even a little from the middle. Perhaps it's dangerous if it takes more than three months, but it will be okay at the scene where it runs out within it. · · · Were you repeat but misunderstood another? Rabbits are also horny, absolutely not recommended, truly difficult substitute.
This review is about item#33126265.
Injury prevention
2
From Japan
On 2015-09-12 06:32:38
Somehow my hand nulurs, it is still different as I do not sleep when I buy it at Yoshizo store
This review is about item#33126265.
Inbound and outbound work in the warehouse
5
From Japan
On 2015-09-02 18:24:18
The part to rubber is firm and the price is economical. There is nothing to say if the part addressed to rubber becomes stronger a little. Worker's reputation is good as well.
This review is about item#33126265.

Related Products